Shop All Headlamps
Dorcy
High Visibility Yellow Led 180
Mfr # 41-0094
Zoro # G9575940
original price:
$43.99
15% off
new price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lumens 180
- Flashlight Battery Size AAA
- Body Color High Visibility Yellow
- Number of Batteries 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Flashlight Battery Size | AAA |
Details
Lamp Type | Led |
Lumens | 180 |
Body Color | High Visibility Yellow |
Number of Batteries | 3 |
Run Time on High Setting | 2.5 hr. |
Item | Flashlight |
Maximum Lumens Output | 180 |
Safety Rated | Class I Division 1 and 2 Grp ABCD / Class II Division 1 and 2 Grp EFG Class III/ Temperature Code T4 |
Description
Flashlight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Light Bulb / Lamp H11 (H11)
- DUAL-LITE Remote Head, 6V, 3W, 6" H, 5" L (OCR-S-B-0603L)
- SOUTHWIRE String Light, Screw In, Bulb Dependent (7538SW)
- STEELMAN 16-Inch Bend-A-Light Pro (10150A)
- DORCY 2AAA 275 Lumen Industrial Headlamp (41-2020)
- DORCY Life+Gear Storm Proof 260 lm Black/Red LED Head Lamp AAA Battery (41-3765)
- DORCY COB Headlight, 150 Lumens (41-2095)
- DORCY FLASHLIGHT, AREA LGHT, 360LUM (DCY414347)
- DORCY Pro Series Headlight with CRI & UV (41-4320)
- DORCY Ultra HD Series 530 Lumen COB Headlight with Ultra Violet (41-4335)
- STREAMLIGHT STREAMLIGHT 635/105/20 Lumens, LED Black Headlamp (61304)
- Dorcy Headlamps