Shop All Handheld Flashlights
Dorcy
High Visibility Yellow Led 124 lm
Mfr # 41-0092
Zoro # G9575968
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 124
- Number of Batteries 3
- Flashlight Battery Size C
- Body Color High Visibility Yellow
- Run Time on High Setting 52 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorcy
- MFR # 41-0092
- Zoro # G9575968
- UPC # 035355400922
- Country of Origin Taiwan, Province of China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | C |
Details
Maximum Lumens Output | 124 |
Number of Batteries | 3 |
Body Color | High Visibility Yellow |
Run Time on High Setting | 52 hr. |
Lamp Type | Led |
Safety Rated | IP67 Waterproof Rating; Class 1 Division 1 and 2 Grp ABC/ Class II. Division 1 and 2 Grp EFG Class III/ Temperature Code 4 |
Lumens | 124 |
Item | Flashlight |
Includes | A Handy Bracket |
Description
Flashlight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO TUBE, T8, 32W, 41K, 85C, 30/CT PK (SDNS8420)
- ILC Replacement for THE Designers Edge L-67 replacement light bulb lamp (L-67 THE DESIGNERS EDGE)
- SOLTECH HBN High Bay Light 150W (STLHBN1505HKBL)
- KILLARK Globe, Polycarbonate Red (VPLCG-100R)
- DORCY FLASHLIGHT, WORKLIGHT, 500LUM (DCY414350)
- DORCY Ultra HD Series 330L USB Rechargeable Flood+Spot+Motion (41-4359)
- DORCY LED Flashlight Combo (41-2594)
- DORCY Ultra HD Series 1000 Lumen Rechargeable Powerbank Instant Flood/Spot (41-4358)
- DORCY DieHard 3400 lm Black/Blue LED Flashlight Power Bank (41-6646)
- DORCY Bulb Krypton Replc Kpr222 2Aa (41-1664)
- NITECORE THUMB LEO 45 Lumen White & UV Keychain Light (THUMB)
- Dorcy Handheld Flashlights