Shop All Handheld Flashlights
Dorcy
Flashlight, Rubber LED, 27 Lumens
Mfr # 41-2959
Zoro # G7302701
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 27
- Number of Batteries 2
- Flashlight Battery Size AA
- Lamp Type Led
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorcy
- MFR # 41-2959
- Zoro # G7302701
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Details
Maximum Lumens Output | 27 |
Number of Batteries | 2 |
Lamp Type | Led |
Item | Flashlight |
Description
Flashlight,Rubber LED,27 Lumens
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6.5W MR16 LED Light Bulb - Bi Pin GU10 Base - White Finish (S8589)
- ACCESS LIGHTING Sandpiper, Dual Voltage BiDirectional Outdoor LED Wall Mount, Satin Finish, Frosted Glass (20036LEDMG-SAT/FST)
- ILB GOLD Replacement, Wf8 Led 30K40K50K Mvolt 90Cri Mw M6 Led Fixture (WF8 LED 30K40K50K MVOLT 90CRI MW M6)
- WESTGATE LSP-4FT-40W-40K8' LED STRIP LIGHT, 120-277V AC (LSP-4FT-40W-40K)
- DORCY Black Rechargeable Led 800 lm (41-4299)
- DORCY Yellow Led 200 lm (41-2521)
- DORCY Intrinsically Safe LED Flashlight, 157 lm (41-0091)
- DORCY Assorted Led 120 lm (41-2958)
- DORCY Floating 55-Lumen 4-LED Flashlight (41-2511)
- DORCY Safety Signal 30-Lumen Wand Flashlight (41-1482)
- NITECORE MT10C 920 Lumen EDC Flashlight with Red Light (MT10C)
- Dorcy Handheld Flashlights