Shop All Handheld Flashlights
Dorcy
Yellow Led 55 lm
Mfr # 41-2510
Zoro # G7302561
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 55
- Number of Batteries 3
- Flashlight Battery Size AA
- Body Color Yellow
- Run Time on High Setting 8 hr. 45 min.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorcy
- MFR # 41-2510
- Zoro # G7302561
- Country of Origin Thailand
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Details
Maximum Lumens Output | 55 |
Number of Batteries | 3 |
Body Color | Yellow |
Run Time on High Setting | 8 hr. 45 min. |
Lamp Type | Led |
Item | Flashlight |
Includes | A Unique Built-in Tail Cap Carabineer Clip; (3) AA Cell Batteries |
Lumens | 55 |
Description
Flashlight,Floating,LED,55 Lumens
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for WESTINGHOUSE F34T12/CW/ES/ECOMAX REPLACED BY (F34T12/CW/ES/ECOMAX REPLACED BY WESTINGHOUSE)
- WESTINGHOUSE Pendant 60W Mini Fiona, Brushed Nickel Turquoise Glass (6118900)
- ILC Replacement for Green Energy Ar70 20W 12V SP replacement light bulb lamp (AR70 20W 12V SP GREEN ENERGY)
- ILC Replacement for 3M 9050-9100 Series replacement light bulb lamp (9050-9100 SERIES 3M)
- DORCY Yellow Led 125 lm (41-2522)
- DORCY Yellow Led 200 lm (41-4750)
- DORCY FLASHLIGHT, 250LMN, ALUM, 2AA (DCY414117)
- DORCY Bulb Krypton Replc Kpr222 2Aa (41-1664)
- DORCY Dorcy International 3280344 41-3103 LED Waterproof 3D Lantern (35355431032)
- DORCY LED TPE Rubber 110-Lumen Flashlight (41-2958)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, Lithium Ion (Li-Ion) 375 lm lm (74301)
- Dorcy Handheld Flashlights