Shop All Handheld Flashlights
Dorcy
Black Rechargeable Led 800 lm
Mfr # 41-4299
Zoro # G9576038
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 800
- Number of Batteries 1
- Flashlight Battery Type 18650 Lithium
- Body Color Black
- Rechargeable Rechargeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorcy
- MFR # 41-4299
- Zoro # G9576038
- UPC # 035355442991
- Country of Origin China
- Category Handheld Flashlights
Details
Maximum Lumens Output | 800 |
Number of Batteries | 1 |
Flashlight Battery Type | 18650 Lithium |
Body Color | Black |
Rechargeable | Rechargeable |
Run Time on High Setting | 1 hr. 45 min. |
Flashlight Body Material | Aircraft Grade Anodized Aluminum |
Lamp Type | Led |
Includes | (1) 18650 Lithium Battery |
Lumens | 800 |
Item | Flashlight |
Description
LED Flashlight, 800 Lumens
- 800 lumens
- Beam Distance 365 meters
- Run time 1.75 hrs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Sleeve, Safety, 96 In, Clear (3V320)
- MILWAUKEE TOOL M12 Spotlight (2353-20)
- ILC Replacement for Medical Illumination 011315-6 replacement light bulb lamp (011315-6 MEDICAL ILLUMINATION)
- ENERGIZER Flashlight Metal 1500Lm (ENPMZH611)
- DORCY Yellow Led 125 lm (41-2522)
- DORCY Yellow Led 200 lm (41-4750)
- DORCY FLASHLIGHT, WORKLIGHT, 500LUM (DCY414350)
- DORCY FLASHLIGHT, 250LMN, ALUM, 2AA (DCY414117)
- DORCY Black Led 840 lm (41-2702)
- DORCY High Visibility Yellow Led AAA, 65 lm (41-0093)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5420GXA)
- Dorcy Handheld Flashlights