Shop All Handheld Flashlights
This Product is Discontinued
Dorcy
Black Led AA, 500 lm (Discontinued)
Mfr # 41-4311
Zoro # G9576029
This Product is Discontinued
Key Features
- Maximum Lumens Output 500
- Number of Batteries 2
- Flashlight Battery Size AA
- Body Color Black
- Run Time on High Setting 3.5 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorcy
- MFR # 41-4311
- Zoro # G9576029
- UPC # 035355443110
- Country of Origin Taiwan, Province of China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 1" |
Battery Size | AA |
Height | 6" |
Width | 1" |
Details
Maximum Lumens Output | 500 |
Number of Batteries | 2 |
Body Color | Black |
Run Time on High Setting | 3.5 hr. |
Flashlight Body Material | Aircraft Aluminum |
Lamp Type | Led |
Item | Flashlight |
Lumens | 500 |
Includes | Z DRIVE PWM 500 Lumen Flashlight AA Batteries |
Battery Burn Time | 3.50 Hour |
Features | Carrying Clip, Adjustable Beam, Flasher, Durable, Non-slip Grip, High/Low Switch |
Material | Metal, Aluminum |
Color | Black, Silver |
Description
Flashlight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.