Shop All Handheld Flashlights
Dorcy
Black Led 840 lm
Mfr # 41-2702
Zoro # G0067991
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 840
- Number of Batteries 2
- Flashlight Battery Type CR123
- Body Color Black
- Run Time on High Setting 1.5 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorcy
- MFR # 41-2702
- Zoro # G0067991
- UPC # 035355427028
- Country of Origin China
- Category Handheld Flashlights
Details
Maximum Lumens Output | 840 |
Number of Batteries | 2 |
Flashlight Battery Type | CR123 |
Body Color | Black |
Run Time on High Setting | 1.5 hr. |
Flashlight Body Material | Anodized Aluminum |
Lamp Type | Led |
Item | Flashlight |
Includes | (2) 3V 123A Lithium Batteries |
Lumens | 840 |
Description
Flashlight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONCO Wall Pack Dual Select Wattage 80-100W (WP100-SCT-G2-10-BZ)
- BESA LIGHTING Katie 12 Ceiling, Opal Matte, 2x60W Incandescent (945007C)
- ACCESS LIGHTING InteLED, 3ft Power Cord with Plug, White Finish, Plastic (785PWC-WHT)
- ILC Replacement For LIGHT BULB LAMP 6S6LEDW 130V LED HOT SELLING LED ITEMS 2PK (2PAK:WX-ERTX-1)
- DORCY FLASHLIGHT, SWIVEL, 320 LUMEN (DCY414349)
- DORCY FLASHLIGHT, WORKLIGHT, 500LUM (DCY414350)
- DORCY LED Flashlight Combo (41-2594)
- DORCY Black Led 180 lm (41-2968)
- DORCY LED 170-Lumen TPE Rubber Flashlight (41-2968)
- DORCY Ultra HD Series 330L USB Rechargeable Flood+Spot+Motion (41-4359)
- COAST PRODUCTS PX1 315-Lumens Focusing LED Flashlight (20865)
- Dorcy Handheld Flashlights