Shop All Handheld Flashlights
Dorcy
Black Led 220 lm
Mfr # 41-4333
Zoro # G7303051
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 220
- Number of Batteries 3
- Flashlight Battery Size AAA
- Body Color Black
- Run Time on High Setting 3 hr. 45 min.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorcy
- MFR # 41-4333
- Zoro # G7303051
- UPC # 00035355443332
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AAA |
Details
Maximum Lumens Output | 220 |
Number of Batteries | 3 |
Body Color | Black |
Run Time on High Setting | 3 hr. 45 min. |
Flashlight Body Material | Aircraft Grade Aluminum |
Lamp Type | Led |
Lumens | 220 |
Item | Ultra HD Flashlight |
Includes | (3) AAA Batteries |
Description
Flashlight,Ultra HD,3AAA,LED,220 High
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Electronic Low Voltage Dimmable Driver (DRVE24V60W)
- ILC Replacement For SUNPARK SL15T1 (SL15T-1)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 76W (IBG 12L MVOLT 5K)
- FEIT ELECTRIC 4' Motion Shop Light (SHOP4/840/25/MOT/BAT)
- DORCY FLASHLIGHT, SWIVEL, 320 LUMEN (DCY414349)
- DORCY Ultra HD Series 1000 Lumen Rechargeable Powerbank Instant Flood/Spot (41-4358)
- DORCY CELL FLASHLIGHT ALKA AAA (41-4026)
- DORCY Ultra HD 1300 Lumen Recharegeable Spotlight (41-4356)
- DORCY Ultra HD Series 330L USB Rechargeable Flood+Spot+Motion (41-4359)
- DORCY Black Led 800 lm (41-2730A)
- NITECORE E4K Next Generation 21700 Compact EDC Flashlight (E4K)
- Dorcy Handheld Flashlights