Shop All Handheld Flashlights
Dorcy
Black Led 180 lm
Mfr # 41-2968
Zoro # G9576178
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 180
- Number of Batteries 3
- Flashlight Battery Size AA
- Body Color Black
- Run Time on High Setting 11 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorcy
- MFR # 41-2968
- Zoro # G9576178
- UPC # 035355429688
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Details
Maximum Lumens Output | 180 |
Number of Batteries | 3 |
Body Color | Black |
Run Time on High Setting | 11 hr. |
Flashlight Body Material | TPE Rubber |
Lamp Type | Led |
Item | Flashlight |
Includes | A Convenient Nylon Lanyard; (3) AAA Cell Batteries |
Lumens | 180 |
Description
Flashlight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS Landscape Lite Led 3W (A-LVSMD-200)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 6-Pack (LR23785-6PK)
- ELCO LIGHTING 6 Adjustable Baffle with Gimbal Trim " (EL376BZ)
- ENERGIZER ENERGIZER 150 Lumens, LED Red Headlamp (HDBIN32EB)
- DORCY DieHard 1000 lm Black/Blue LED Flashlight Power Bank (41-6358)
- DORCY Yellow Led 125 lm (41-2522)
- DORCY DieHard 3400 lm Black/Blue LED Flashlight Power Bank (41-6646)
- DORCY CELL FLASHLIGHT ALKA AAA (41-4026)
- DORCY Twist Focus Flashlt 600L (41-6121)
- DORCY USB Rechargeable Spotlight 500 Lumens (41-1031)
- STREAMLIGHT Orange Rechargeable 18650, 500 lm lm (88837)
- Dorcy Handheld Flashlights