Shop All Headlamps
Dorcy
2AAA 275 Lumen Industrial Headlamp
Mfr # 41-2020
Zoro # G502676571
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Maximum Lumens Output 275
- Run Time on High Setting 7h
- Length 6.48
- Beam Distance 57 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 6.48 |
Width | 3.9 |
Height | 6.99 |
Details
Color | Black/Yellow |
Maximum Lumens Output | 275 |
Run Time on High Setting | 7h |
Beam Distance | 57 m |
Flashlight Battery Type | AAA |
Switch Type | Push Button |
Material | ABS |
Weight | 0.26 |
Features | Lumens - 275 Power Boost, 150 High, 50 Low, 30 High CRI; 7hr run (H) - 8hr 40m (L) - 12hr 30m (CRI); Hard Hat Mounting System; IPX4 2M drop test. |
Application | Safety, Hardhats, Proffessional, Construction |
Description
2AAA 275 Lumen Industrial Headlamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs Dusk to Dawn 9W (60W Equivalent) 800LM 5000K Bright White E26 Base 4-Pack (LR21473-4PK)
- ILC Replacement for Honeywell Uc36w1006/u replacement light bulb lamp (UC36W1006/U HONEYWELL)
- LUMEN8 Lumen 8 LED Bulb w/Remote 2pk (PLED03)
- ILC Replacement for Sylvania L22w-840c replacement light bulb lamp (L22W-840C SYLVANIA)
- DORCY Motion LED Headlight, 200 Lumens (41-2104)
- DORCY Life+Gear 30 lm Red LED Crank Radio/Flashlight (LG38-60675-RED)
- DORCY COB Headlight, 150 Lumens (41-2095)
- DORCY Ultra HD Series 530 Lumen COB Headlight with Ultra Violet (41-4335)
- DORCY Life+Gear Storm Proof 260 lm Black/Red LED Head Lamp AAA Battery (41-3765)
- DORCY DieHard 450 lm Black/Blue LED Work Light Flashlight (41-6643)
- STREAMLIGHT STREAMLIGHT 115 Lumens, LED Black Hands Free Light (69140)
- Dorcy Headlamps