Shop All Flashlight Accessories
Dorcy
2AA Aluminum Slide Focus
Mfr # 41-4117
Zoro # G202676581
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type AA
- Color Black
- Run Time on High Setting 3h 9m
- Length 2.77
- Features 250 lumens on high w/ 3.15 hours of run time; 80 lumens on low w/ 4.5 hours of run time; Slide focus lens adjusts from a spot beam to a precise target beam; Durable machined aircraft aluminum with side clip.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorcy
- MFR # 41-4117
- Zoro # G202676581
- UPC # 35355441178
- Country of Origin China
- Category Flashlight Accessories
Dimensions
Length | 2.77 |
Height | 8.24 |
Width | 1 |
Details
Battery Type | AA |
Color | Black |
Run Time on High Setting | 3h 9m |
Features | 250 lumens on high w/ 3.15 hours of run time; 80 lumens on low w/ 4.5 hours of run time; Slide focus lens adjusts from a spot beam to a precise target beam; Durable machined aircraft aluminum with side clip. |
Maximum Lumens Output | 250 |
Switch Type | Push Button |
Material | Machined aircraft aluminum |
Weight | 0.23 |
Application | Professional, Outdoors |
Description
2AA Aluminum Slide Focus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE HC35 2700 Lumen USB Rechargeable 21700 Headlamp (HC35)
- NORTH AMERICAN SIGNAL Ultra-Bright, 24 LED Battery-Powered Strobe Light (PSLM2-R)
- ILC Replacement For BULBRITE, LED9MR16SP1575830D (LED9MR16SP15/75/830/D)
- LUXRITE T8 LED Tube Light Bulbs 11W (17W Equivalent) 1100LM 6500K Daylight Type A+B G13 Base 6-Pack (LR34074-6PK)
- DORCY Ultra HD Series 3AAA Twist Flashlight/Area Light (41-4347)
- DORCY 3D Krypton Flashlight Bulb 3.6 V Bayonet Base (41-1661)
- DORCY LED FLSHLITE BULB 40L 6V (41-1644)
- DORCY 6V/4D Krypton Flashlight Bulb 2.2 V Bayonet Base (41-1663)
- DORCY Ultra HD Series COB Swivel Flashlight/Area Light (41-4349)
- DORCY Ultra HD Series Foldable Worklight/Flashlight (41-4350)
- LITEBAND 3400 mAh rechareable Back-Up Battery (LXBP-3400)
- Dorcy Flashlight Accessories