Shop All Handheld Work Lights
Dorcy
1300 Lumen Rechargeable Flip Worklight Light w/powerbank
Mfr # 41-2638
Zoro # G402676558
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Body Material ABS
- Flashlight Battery Type Lithium Rechargeable
- Length 4.33
- Color Yellow
- Features Work Light and powerbank combination tool; Long-lasting, rechargeable 4000mAh lithium-ion battery powers the light; Charges in only 4 to 5 hours using the included USB cable; Complete with a magnetic base and hanging hooks, so you can position it however you need.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorcy
- MFR # 41-2638
- Zoro # G402676558
- UPC # 35355426380
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Length | 4.33 |
Width | 3.35 |
Height | 13.25 |
Details
Flashlight Body Material | ABS |
Flashlight Battery Type | Lithium Rechargeable |
Color | Yellow |
Features | Work Light and powerbank combination tool; Long-lasting, rechargeable 4000mAh lithium-ion battery powers the light; Charges in only 4 to 5 hours using the included USB cable; Complete with a magnetic base and hanging hooks, so you can position it however you need. |
Maximum Lumens Output | 18000 |
Beam Distance | 52 m |
Application | Safety, Industrial, DIY, Auto |
Weight | 1.2 |
Description
1300 Lumen Rechargeable Flip Worklight Light w/powerbank
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Thomas Super Duplex Safelight replacement light bulb lamp (SUPER DUPLEX SAFELIGHT THOMAS)
- NEBO 3500 Lumens LED Rechargeable Flashlight (3005019)
- AVEN Machine Task Light, IP67, LED, 520lm (26600-503G)
- SURE-LITES Plastic Remote, 25 Cover, Dbl Hd, Wh (SRP25DWH)
- DORCY Ultra HD Series 1500 Lumen Rechargeable Worklight (41-4336)
- DORCY High Visibility Yellow LED Flashlight, AA, 190lm (41-0095)
- DORCY Ultra HD Series 450L USB Rechargeable Worklight (41-4343)
- LITEZALL Rechargeable Wand Work Light (LA-RCHCBWND-6/12)
- IWATA Century Gun Repair Service Kit, 5650 (IWA5650)
- STREAMLIGHT Strion Led 120/Dc Piggyback-Lime (74359)
- BAYCO 26W PRO SERIES FLOUR. WORK LIGHT 25' 16 (BYSL-975)
- Dorcy Handheld Work Lights