Shop All Handheld Flashlights
Dorcy
100 Lumen COB Flashlight Combo 4-Pack
Mfr # 41-6529
Zoro # G7302948
product price: $12.99
/pk 6, $2.17/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 2
- Flashlight Battery Size AAA
- Lamp Type Led
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorcy
- MFR # 41-6529
- Zoro # G7302948
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AAA |
Details
Number of Batteries | 2 |
Lamp Type | Led |
Item | Flashlight |
Description
Flashlights,Heavy Duty,COB,LED,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for AMERICAN OPTICAL 50 (50 AMERICAN OPTICAL)
- ILC Replacement for Athalon Ful18cw replacement light bulb lamp (FUL18CW ATHALON)
- ILC Replacement for Light Bulb / Lamp Jcm15-150f.fp replacement light bulb lamp (JCM15-150F.FP LIGHT BULB / LAMP)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Black (LF2000-BLK)
- DORCY Ultra HD Series 330L USB Rechargeable Flood+Spot+Motion (41-4359)
- DORCY DieHard 3400 lm Black/Blue LED Flashlight Power Bank (41-6646)
- DORCY CELL FLASHLIGHT ALKA AAA (41-4026)
- DORCY LED Flashlight Combo (41-2594)
- DORCY USB Rechargeable Spotlight 500 Lumens (41-1031)
- DORCY FLASHLIGHT, 250LMN, ALUM, 2AA (DCY414117)
- ITEK MEGALIGHT ALUM TACTICAL FLASHLIGHT (TZF120326)
- Dorcy Handheld Flashlights