Shop All Bench and Floor Scales
Doran
Platform Counting Bench Scale, LCD
Mfr # 1200-MSP2250
Zoro # G4386813
product price: $850.99
/ea
Free Shipping & Returns
$850.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Scale Graduations 20 g/0.05 lb
- Weighing Surface Depth 23 5/8 in
- Weighing Surface Width 19 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doran
- MFR # 1200-MSP2250
- Zoro # G4386813
- UPC # N
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 23 5/8 in |
Weighing Surface Width | 19 3/4 in |
Overall Width | 19 3/4 in |
Overall Depth | 23 5/8 in |
Overall Height | 26 in |
Overall Length | 24 in |
Weighing Surface Height | 5 1/4 in |
Cord Length | 6 ft |
Battery Size | 7.4 V |
Display Character Height | 1 5/8 in |
Description
Bench Scale, Scale Application General Purpose, Scale Type Bench, Scale Display Backlit LCD, Weighing Surface Depth 23 5/8 in, Weighing Surface Width 19 3/4 in, Weight Capacity 250 lb, Weighing Units kg, lb, Scale Graduations 20 g/0.05 lb, Overall Width 19 3/4 in, Overall Depth 23 5/8 in, Overall Height 26 in, Accuracy +/-0.05 lb, Weighing Surface Height 5 1/4 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Weighing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polyester, Waxed, 4000 ft. L (5JPR1)
- XYRON High Tack Adhesive Refill Cartridge, 25" (AT400-300)
- KENSINGTON OfficeAssist Auto Feed Shredder (K52052AM)
- INTEGRA Chisel Point Dry Erase Markers, Grn, PK12 (ITA33310)
- DORAN Digital Compact Bench Scale 2300g/5 lb. Capacity (PC400-05)
- DORAN Digital Platform Bench Scale with Remote Indicator 45kg Capacity (MVP3100-CONVEYOR)
- DORAN Digital Platform Bench Scale with Remote Indicator 250 lb. Capacity (MVP3250)
- DORAN Digital Platform Bench Scale 50 lb. Capacity (4350/12)
- DORAN Digital Compact Bench Scale 4500g/10 lb. Capacity (PC400-10)
- DORAN Digital Platform Bench Scale with Remote Indicator 250 lb. Capacity (7250XL/2424-C20)
- A&D WEIGHING Digital Platform Bench Scale 130 lb. Capacity (SW-60KM)
- Doran Shipping & Packing Scales