Shop All Bench and Floor Scales
Doran
Platform Counting Bench Scale, LCD
Mfr # 1200-MSP1100
Zoro # G4384774
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Scale Graduations 10 g/0.02 lb
- Weighing Surface Depth 19 3/4 in
- Weighing Surface Width 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Doran
- MFR # 1200-MSP1100
- Zoro # G4384774
- UPC # N
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 19 3/4 in |
Weighing Surface Width | 15 3/4 in |
Overall Height | 26 in |
Overall Width | 15 3/4 in |
Overall Depth | 19 3/4 in |
Overall Length | 20 1/8 in |
Weighing Surface Height | 5 1/4 in |
Display Character Height | 1 5/8 in |
Battery Size | 7.4 V |
Cord Length | 6 ft |
Description
Bench Scale, Scale Application General Purpose, Scale Type Bench, Scale Display Backlit LCD, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weight Capacity 100 lb, Weighing Units kg, lb, Scale Graduations 10 g/0.02 lb, Overall Width 15 3/4 in, Overall Depth 19 3/4 in, Overall Height 26 in, Accuracy +/-0.02 lb, Weighing Surface Height 5 1/4 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Weighing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Pouch, Laminate, Letter, 5Mil, PK100 (20855BD)
- WESTERN PLASTICS Film Hp Palletwrap 18"x2000' 3"Core Bulk (WXP48)
- OXFORD Index Card, Plain, 4"X6", Green, PK100 (7420GRE)
- HME Face Paint Kit, w/Mirror, 5 Color Camo (HME-CMOFP5)
- DORAN Platform Counting Bench Scale, LCD (1200-MSP1250)
- DORAN Bench Scale 100 lb. Capacity, 12" x 12" (7100XL/12)
- DORAN Digital Platform Bench Scale 50 lb. Capacity (4350/12)
- DORAN Digital Platform Bench Scale 50 lb. Capacity (2250CW/12)
- DORAN Digital Platform Bench Scale 50 lb. Capacity (4350)
- DORAN Digital Compact Bench Scale 1000g/2 lb. Capacity (PC400-02)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 70 lb. Cap. (CCT32)
- Doran Bench and Floor Scales