Shop All Bench and Floor Scales
Doran
Platform Counting Bench Scale, LCD
Mfr # 1200-MSP0100
Zoro # G4384765
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Scale Graduations 10 g/0.02 lb
- Weighing Surface Depth 15 3/4 in
- Weighing Surface Width 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doran
- MFR # 1200-MSP0100
- Zoro # G4384765
- UPC # N
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 15 3/4 in |
Weighing Surface Width | 11 3/4 in |
Overall Height | 15 in |
Overall Width | 11 3/4 in |
Overall Length | 16 1/4 in |
Overall Depth | 15 3/4 in |
Weighing Surface Height | 5 1/4 in |
Display Character Height | 1 5/8 in |
Battery Size | 7.4 V |
Cord Length | 6 ft |
Description
Bench Scale, Scale Application General Purpose, Scale Type Bench, Scale Display Backlit LCD, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 11 3/4 in, Weight Capacity 100 lb, Weighing Units kg, lb, Scale Graduations 10 g/0.02 lb, Overall Width 11 3/4 in, Overall Depth 15 3/4 in, Overall Height 15 in, Accuracy +/-0.02 lb, Weighing Surface Height 5 1/4 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Weighing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP HP 952XL, L0S64AN High-Yield Magenta Original Ink Cartridge (L0S64AN)
- RAPID Stapler, Heavy Duty, Black (73159)
- CHARLES LEONARD Rubber Bands, High Quality, #54 (Assorted), 1/4 Lb./Bag, PK12 (56254)
- ZORO SELECT 1" D-Ring Binder, Heavy Duty, White (AVE79199)
- DORAN Digital Platform Bench Scale with Remote Indicator 500 lb. Capacity (7500XL/2424-C20)
- DORAN Digital Platform Bench Scale 100 lb. Capacity (43100/12)
- DORAN Digital Platform Bench Scale with Remote Indicator 113kg Capacity (MVP5250-CONVEYOR)
- DORAN Digital Platform Bench Scale with Remote Indicator 250 lb. Capacity (7250XL/2424-C20)
- DORAN Digital Platform Bench Scale with Remote Indicator 200 lb. Capacity (7200XL/15)
- DORAN Mechanical Physician Scale 200kg/450 lb. Capacity (DS2100)
- UWE 30 kg, .5 g, Checkweigher with Light Tower, GO/NO-GO Toploader, Full Numeric Keypad, 99 PLU (SEK-30K)
- Doran Shipping & Packing Scales