Shop All Bench and Floor Scales
Doran
Platform Counting Bench Scale, LCD
Mfr # 1200-MSP0050
Zoro # G4379253
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Scale Graduations 5 g/0.01 lb
- Weighing Surface Depth 15 3/4 in
- Weighing Surface Width 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doran
- MFR # 1200-MSP0050
- Zoro # G4379253
- UPC # N
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 15 3/4 in |
Weighing Surface Width | 11 3/4 in |
Overall Depth | 15 3/4 in |
Overall Length | 16 1/4 in |
Overall Width | 11 3/4 in |
Overall Height | 15 in |
Display Character Height | 1 5/8 in |
Weighing Surface Height | 5 1/4 in |
Battery Size | 7.4 V |
Cord Length | 6 ft |
Description
Bench Scale, Scale Application General Purpose, Scale Type Bench, Scale Display Backlit LCD, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 11 3/4 in, Weight Capacity 50 lb, Weighing Units kg, lb, Scale Graduations 5 g/0.01 lb, Overall Width 11 3/4 in, Overall Depth 15 3/4 in, Overall Height 15 in, Accuracy +/-0.01 lb, Weighing Surface Height 5 1/4 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Weighing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 8", Clear (4R48)
- SPECTRUM Phonics Workbook, Grade 2, Paperback (704605)
- QUARTET 24"x36" Magnetic Steel Dry Erase Board (ECM32EUA)
- PARTNERS BRAND 3" x 5" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12003)
- DORAN Digital Platform Bench Scale with Remote Indicator 45kg Capacity (MVP3100-CONVEYOR)
- DORAN Digital Platform Bench Scale 50 lb. Capacity (4350/12)
- DORAN Bench Scale 100 lb. Capacity, 12" x 12" (7100XL/12)
- DORAN Digital Platform Bench Scale with Remote Indicator 113kg Capacity (MVP5250-CONVEYOR)
- DORAN Digital Platform Bench Scale with Remote Indicator 500 lb. Capacity (7500XL/2424-C20)
- DORAN Platform Counting Bench Scale, LCD (1200-MSP2500)
- AMERICAN WEIGH SCALES American Weigh 330X0.1Lb Shipping Scale (AMW-SHIP330)
- Doran Shipping & Packing Scales