Shop All Bench and Floor Scales
Doran
Mechanical Physician Scale 200kg/450 lb. Capacity
Mfr # DS2100
Zoro # G5693965
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Mechanical
- Weighing Units kg, lb
- Capacity 200kg/450 lb
- Scale Graduations 0.1kg/0.2 lb
- Weighing Surface Depth 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doran
- MFR # DS2100
- Zoro # G5693965
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 14 1/2 in |
Weighing Surface Width | 10 1/2 in |
Overall Length | 22 in |
Overall Height | 59 in |
Overall Width | 10 1/2 in |
Details
Digital/Mechanical | Mechanical |
Weighing Units | kg, lb |
Capacity | 200kg/450 lb |
Scale Graduations | 0.1kg/0.2 lb |
Scale Display | Graduated Beam |
Scale Readability | 0.1kg/0.2 lb. |
Item | Physician Scale |
Housing Material | Steel |
Item - Bathroom and Medical Scales | Physician Scale |
Description
Physician Scale, Capacity 200kg/450 lb, Scale Graduations 0.1kg/0.2 lb, Overall Length 22 in, Overall Width 10 1/2 in, Overall Height 59 in, Weighing Surface Width 10 1/2 in, Weighing Surface Depth 14 1/2 in, Steel, Graduated Beam Scale Display, Digital/Mechanical Mechanical, Weighing Units kg, lb
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Electric Pencil Sharpener, Black (EPS5V-BLK)
- MAGNA VISUAL Magnetic Round Indicators, White, PK20 (FI-121)
- ROCKLAND 2 PC LUGGAGE SET - PINK LEOPARD (F102-PINKLEOPARD)
- FECHOMETAL USA Straps, 201 Stainless Steel, 3/4"X0.030"X48", PK10 (FTA7207190012N)
- DORAN Digital Platform Bench Scale 50 lb. Capacity (4350/12)
- DORAN Digital Platform Bench Scale 50 lb. Capacity (2250CW/12)
- DORAN Bench Scale 100 lb. Capacity, 12" x 12" (7100XL/12)
- DORAN Digital Compact Bench Scale 1000g/2 lb. Capacity (PC400-02)
- DORAN Digital Platform Bench Scale 100 lb. Capacity (43100/12)
- DORAN Digital Platform Bench Scale 50 lb. Capacity (4350)
- VELAB Checkweighing Scales 30kg/60lb 1g/0.002lb (VE-CW30S)
- Doran Bench and Floor Scales