Shop All Body Weight Scales
Doran
LCD Handrail Scale, 360kg/800 lb. Cap., 0.1kg/0.2 lb. Graduations
Mfr # DS7060
Zoro # G5770843
Free Shipping & Returns
$1,191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 360kg/800 lb
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Weighing Surface Width 24 in
- Weighing Surface Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Doran
- MFR # DS7060
- Zoro # G5770843
- Country of Origin China
- Category Body Weight Scales
Dimensions
Weighing Surface Width | 24 in |
Weighing Surface Depth | 24 in |
Overall Height | 49 in |
Overall Width | 28 in |
Overall Length | 27 in |
Details
Item - Bathroom and Medical Scales | Physician Scale |
Capacity | 360kg/800 lb |
Digital/Mechanical | Digital |
Weighing Units | kg, lb |
Scale Graduations | 0.1kg/0.2 lb |
Scale Readability | 0.1kg/0.2 lb. |
Standards | EMR |
Scale Display | LCD |
Includes | Handrails, AC Adapter and (6) AA Batteries |
Power Source | AC Adapter or (6) AA Batteries |
Housing Material | Steel |
Item | Physician Scale |
Description
Physician Scale, Capacity 360kg/800 lb, Scale Graduations 0.1kg/0.2 lb, Overall Length 27 in, Overall Width 28 in, Overall Height 49 in, Weighing Surface Width 24 in, Weighing Surface Depth 24 in, Steel, Power Source AC Adapter or (6) AA Batteries, LCD Scale Display, Standards EMR, Includes Handrails, AC Adapter and (6) AA Batteries, Digital/Mechanical Digital, Weighing Units kg, lb
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS 2 Hole Bier Pin Plate (5711057)
- WELCH ALLYN TRANSFORMER, 120VAC/60 HZ, 8 VDC (5200-101A)
- ZORO SELECT Antiseptic Wipes, Packet, 5 x 8 In., PK20 (21471)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, 36inWx24inDx78inH, Orange, Assembled (493312OR)
- DORAN Physician Scale, 500 lb. Cap., Digital (DS6150)
- DORAN LCD Chair Scale, 250kg/550 lb. Cap., 0.1kg/0.2 lb. Graduations (DS8150)
- DORAN LCD Physician Scale, 200kg/500 lb. Cap., 0.05kg/0.1 lb. Graduations (DS5100)
- DORAN Digital Flat Medical Scale, Up to 400 lb. (DS500)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 150kg/330 lb. Cap., 90.5kg/1.0 lb. Graduations (RL-330HHD)
- TAYLOR PRECISION PRODUCTS Pure White Digital Bathroom Scale, 440-Lb. Capacity (752840133)
- PELSTAR/HEALTH O METER Health O Meter 2650KL Digital Wheelchair Dual Ramp Scale 1000 x 0.2lb/454 x 0.1kg, Remote Display (2650KL)
- Doran Body Weight Scales