Shop All Bench and Floor Scale Accessories
Doran
DMS Tower - Tall, Silver, Steel
Mfr # DMSOPT02
Zoro # G5573687
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MVP3100, MVP3250, MVP4250, MPV4500, MVP5250, MVP5500, MVP51000
- Includes 36 in Column, Hardware
- Color Black
- Overall Height 16 in
- Overall Length 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doran
- MFR # DMSOPT02
- Zoro # G5573687
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 16 in |
Overall Length | 39 in |
Overall Width | 9 in |
Width | 9 in |
Height | 16 in |
Details
For Use With | Mfr. No. MVP3100, MVP3250, MVP4250, MPV4500, MVP5250, MVP5500, MVP51000 |
Includes | 36 in Column, Hardware |
Color | Black |
Item | DMS Tower |
Material | Steel |
Compatible Mfg. Model Number | MVP51000, MVP5250, MVP5500 |
Description
DMS Tower, Compatible Mfg. Model Number MVP51000, MVP5250, MVP5500, Compatible Grainger Part Number 20GV74, 20GV75, 20GV76, Color Black, Height 16 in, Width 9 in, Material Steel, Includes 36 in Column, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXAS INSTRUMENTS Scientific Calculator, LCD, 16x4 Digit, Width: 3 3/8 in (TEXTI36XPRO)
- LEXMARK Lexmark 40X7811-OEM Output Bin Tray (40X7811-OEM)
- SENCO Crown Fine Wire Staples, 3/8", 3/8" Length (C06BAAP)
- ROCKLAND 2 PC TRIBAL LUGGAGE SET - TRIBAL (F102-TRIBAL)
- DORAN Mechanical Height Rod, White, Plastic (DS1100)
- DORAN Mechanical Height Rod, White, Aluminum (DS1150)
- JOBAR INTERNATIONAL Jobar International JB5824 Extra Wide Talking Scale (JB5824)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10g, Polished (82645CA)
- OHAUS Weighing Boat Gray, Dia. 3-1/2 In, PK80 (80850086)
- OHAUS Calibration Weight, 200g, Stainless Steel (80850125)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., SS (12896)
- Doran Shipping & Packing Scales