Shop All Bench and Floor Scale Accessories
Doran
DMS Tower - Short, Silver, Steel
Mfr # DMSOPT03
Zoro # G5726813
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MVP3100, MVP3250, MVP4250, MPV4500, MVP5250, MVP5500, MVP51000
- Material Steel
- Overall Height 16 in
- Color Black
- Includes 20 in Column, Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doran
- MFR # DMSOPT03
- Zoro # G5726813
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 16 in |
Overall Length | 26 in |
Overall Width | 9 in |
Width | 9 in |
Height | 16 in |
Details
For Use With | Mfr. No. MVP3100, MVP3250, MVP4250, MPV4500, MVP5250, MVP5500, MVP51000 |
Material | Steel |
Color | Black |
Includes | 20 in Column, Hardware |
Item | DMS Tower |
Finish | Powder Coated |
Compatible Mfg. Model Number | MPV4500, MVP3100, MVP3250, MVP4250, MVP51000, MVP5250, MVP5500 |
Description
DMS Tower, Compatible Mfg. Model Number MPV4500, MVP3100, MVP3250, MVP4250, MVP51000, MVP5250, MVP5500, Color Black, Finish Powder Coated, Height 16 in, Width 9 in, Material Steel, Includes 20 in Column, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Ruled Chart Tablet, White (PAC74610)
- SAX Jumbo White Bristle Short Handle Paint Brushes, Assorted Sizes, Pack of 72 PK (247953)
- ARCHITECTURAL MAILBOXES Mailbox, Black, Powder Coated, 1 Doors, Surface/Post, 7C (950020B-10)
- EPE USA Universal 23in - 27in Dual Monitor Shipping Box (DUAL-MONITOR-23-27)
- DORAN Mechanical Height Rod, White, Aluminum (DS1150)
- DORAN Mechanical Height Rod, White, Plastic (DS1100)
- SPORTIME BEAM BALANCE EDUBEAM (014821)
- HEATHROW SCIENTIFIC Hexagon Weigh Boat, Med, Wht, PK500 (HS14251B)
- HEATHROW SCIENTIFIC Paper Weigh Boat, Large, White, PK250 (HS120195)
- OHAUS Calibration Weight, 500g, Stainless Steel (80850127)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 2g, Cylinder (12501TR)
- Doran Shipping & Packing Scales