Shop All Bench and Floor Scales
Doran
Digital Platform Bench Scale with Remote Indicator 500 lb. Capacity
Mfr # MVP5500
Zoro # G5519683
product price: $1,289.99
/ea
Free Shipping & Returns
$1,289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz
- Scale Graduations 50 g/0.1 lb
- Weighing Surface Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doran
- MFR # MVP5500
- Zoro # G5519683
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 24 in |
Weighing Surface Width | 24 in |
Overall Length | 24 in |
Overall Width | 24 in |
Overall Height | 5 1/4 in |
Cord Length | 6 ft |
Weighing Surface Height | 5 3/4 in |
Overall Depth | 24 in |
Display Character Height | 1/2 in |
Description
Bench Scale, Scale Application General Purpose, Scale Type Platform Bench, Scale Display LED, Weighing Surface Depth 24 in, Weighing Surface Width 24 in, Weight Capacity 500 lb, Weighing Units kg, g, lb, oz, Scale Graduations 50 g/0.1 lb, Overall Width 24 in, Overall Depth 24 in, Overall Height 5 1/4 in, Accuracy +/-0.1 lb, Weighing Surface Height 5 3/4 in, Basic Power Source Electric, Bench Scale Type General Purpose, Display Type LED, Scale Functions Weighing
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strap w/Buckle, Embossed, 17 ft. L, PK25 (16P026)
- 2000 PLUS Ink, 2000PlusSelfInking, Black (032962)
- BIC Pen, Softfeel, Bp, Med, Bk, PK36 (SCSM361BK)
- SHARPIE Peel-Off China Marker, White (2060******)
- DORAN Digital Platform Bench Scale with Remote Indicator 50 lb. Capacity (4350-C14)
- DORAN Digital Platform Bench Scale with Remote Indicator 250 lb. Capacity (MVP3250)
- DORAN Digital Platform Bench Scale 50 lb. Capacity (4350)
- DORAN Digital Compact Bench Scale 2300g/5 lb. Capacity (PC400-05)
- DORAN Digital Platform Bench Scale with Remote Indicator 200 lb. Capacity (7200XL/15)
- DORAN Bench Scale 100 lb. Capacity, 12" x 12" (7100XL/12)
- UWE NTEP Scale, 150 kg, .05 kg, Legal For Trade, 11x13" Base, Recharagable Battery, Backlit Display (APM-150)
- Doran Bench and Floor Scales