Shop All Bench and Floor Scales
Doran
Digital Platform Bench Scale with Remote Indicator 500 lb. Capacity
Mfr # 7500XL/18-C20
Zoro # G3206720
product price: $2,272.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,272.99
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz, lb/oz
- Scale Graduations 50 g/0.1 lb
- Weighing Surface Depth 18 in
- Weighing Surface Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doran
- MFR # 7500XL/18-C20
- Zoro # G3206720
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 18 in |
Weighing Surface Width | 18 in |
Overall Height | 23 in |
Overall Width | 18 in |
Overall Length | 24 in |
Weighing Surface Height | 5 3/4 in |
Cord Length | 6 ft |
Display Character Height | 3/4 in |
Overall Depth | 24 in |
Description
Bench Scale, Scale Application IP69K Washdown Scale, Scale Type Platform Bench, Scale Display LED, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weight Capacity 500 lb, Weighing Units kg, g, lb, oz, lb/oz, Scale Graduations 50 g/0.1 lb, Overall Width 18 in, Overall Depth 24 in, Overall Height 23 in, Accuracy +/-0.1 lb, Weighing Surface Height 5 3/4 in, Basic Power Source Electric, Bench Scale Type Washdown Bench Scale, Display Type LED, Scale Functions Weighing
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Scissors, 7 In. L, Hot Forged Steel (23000)
- ZORO SELECT DOT Label, 4 In. H, Flammable Liquid, PK250 (9KFR5)
- ZORO SELECT Literature Mailers, 8" x 7" x 2", White, 50/Bundle (55VK29)
- BIC Pen, Softfeel, Bp, Rt, Med, Be, PK12 (SCSM11BE)
- DORAN Digital Compact Bench Scale 2300g/5 lb. Capacity (PC400-05)
- DORAN Digital Platform Bench Scale with Remote Indicator 250 lb. Capacity (7250XL/2424-C20)
- DORAN Digital Platform Bench Scale with Remote Indicator 50 lb. Capacity (4350-C14)
- DORAN Mechanical Physician Scale 200kg/450 lb. Capacity (DS2100)
- DORAN Bench Scale 100 lb. Capacity, 12" x 12" (7100XL/12)
- DORAN Digital Compact Bench Scale 1000g/2 lb. Capacity (PC400-02)
- OHAUS Digital Compact Bench Scale 1200g Capacity (SPX1202)
- Doran Bench and Floor Scales