Shop All Bench and Floor Scales
Doran
Digital Platform Bench Scale with Remote Indicator 5 lb. Capacity
Mfr # 4305-C14
Zoro # G0228623
product price: $1,484.99
/ea
Free Shipping & Returns
$1,484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units g, kg, lb, oz
- Scale Graduations 0.001 lb, 0.5 g
- Weighing Surface Depth 10 in
- Weighing Surface Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doran
- MFR # 4305-C14
- Zoro # G0228623
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 10 in |
Weighing Surface Width | 10 in |
Overall Width | 10 in |
Overall Length | 14 1/4 in |
Overall Height | 17 in |
Details
Scale Item | Platform Bench Scale with Remote Indicator |
Digital/Mechanical | Digital |
Weighing Units | g, kg, lb, oz |
Capacity | 5 lb |
Scale Graduations | 0.001 lb, 0.5 g |
Scale Display | LED |
Washdown | Yes |
Scale Readability | 0.5g/0.001 lb. |
Housing Material | Stainless steel |
Power Unit | 110V AC, Power Cord |
Includes | 14 in Stainless Column |
Application Modes | Check Weighing |
Item | Platform Bench Scale |
Platform Material | Stainless Steel |
Standards | NTEP |
Scale Connection Ports | Bidirectional RS-232 |
Description
Scale Sub-Category Food Scale, Platform Bench Scale with Remote Indicator, Digital/Mechanical Digital, Capacity 5 lb, Scale Graduations 0.001 lb, 0.5 g, Scale Display LED, Weighing Surface Depth 10 in, Weighing Surface Width 10 in, Overall Length 14 1/4 in, Overall Width 10 in, Overall Height 17 in, Application Modes Check Weighing, Power Unit 110V AC, Power Cord, Scale Connection Ports Bidirectional RS-232, Platform Material Stainless Steel, Housing Material Stainless Steel, Standards NTEP
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Id, W/Trueblk, 4Up, Wh, PK200 (61532)
- XEROX Xerox Compatible cartridge WC 3215/3225/3260 (106R02777)
- DACASSO Classic Black Leatherette Square Coaster (AG-1055)
- EPSON Print Ribbon - Black - For M-160/M-180 (ERC-09B)
- DORAN Platform Counting Bench Scale, LCD (1200-MSP1250)
- DORAN Digital Platform Bench Scale 50 lb. Capacity (2250CW/12)
- DORAN Digital Platform Bench Scale with Remote Indicator 45kg Capacity (MVP3100-CONVEYOR)
- DORAN Digital Compact Bench Scale 1000g/2 lb. Capacity (PC400-02)
- DORAN Digital Platform Bench Scale with Remote Indicator 500 lb. Capacity (7500XL/2424-C20)
- DORAN Digital Platform Bench Scale 100 lb. Capacity (43100/12)
- OHAUS Bench Scale, Digital, SS (D33P75B1R1)
- Doran Shipping & Packing Scales