Shop All Bench and Floor Scales
Doran
Digital Platform Bench Scale with Remote Indicator 45kg Capacity
Mfr # MVP3100-CONVEYOR
Zoro # G9244261
product price: $1,388.99
/ea
Free Shipping & Returns
$1,388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category In-Line Conveyor Scale
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz
- Capacity 45 kg
- Scale Graduations 10 g/0.02 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doran
- MFR # MVP3100-CONVEYOR
- Zoro # G9244261
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 18 in |
Weighing Surface Width | 18 in |
Overall Width | 18 in |
Overall Height | 9 in |
Overall Length | 18 1/2 in |
Overall Depth | 18 in |
Weighing Surface Height | 9 in |
Cord Length | 6 ft |
Display Character Height | 1/2 in |
Description
Bench Scale, Scale Type Conveyor, Scale Display LED, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weight Capacity 100 lb, Weighing Units kg, g, lb, oz, Scale Graduations 10 g/0.02 lb, Overall Width 18 in, Overall Depth 18 in, Overall Height 9 in, Accuracy +/-0.02 lb, Weighing Surface Height 9 in, Basic Power Source Electric, Bench Scale Type Warehouse Conveyor, Display Type LED, Scale Functions Weighing, Scale Features Easy Operation, Extremely Rugged Construction
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUERCETTI Daisy Maxi, Peg Set (4160)
- C-LINE PRODUCTS Sheet Protector, Clear Poly, PK50 (62037)
- GONGE Seesaw (G2169)
- VELAB Bench and Floor Scales 150kg /330lb 0.05kg/0.2lb (VE-BFS150)
- DORAN Digital Platform Bench Scale with Remote Indicator 113kg Capacity (MVP5250-CONVEYOR)
- DORAN Bench Scale 100 lb. Capacity, 12" x 12" (7100XL/12)
- DORAN Digital Platform Bench Scale with Remote Indicator 250 lb. Capacity (7250XL/2424-C20)
- DORAN Digital Compact Bench Scale 1000g/2 lb. Capacity (PC400-02)
- DORAN Digital Compact Bench Scale 2300g/5 lb. Capacity (PC400-05)
- DORAN Digital Platform Bench Scale with Remote Indicator 50 lb. Capacity (4350-C14)
- OPTIMA SCALES Optima Scales OP-916-4x4-10 NTEP Heavy Duty Pallet Scale - 4 x 4 ft.; 10K lb. x 1 lb. (OP-916-4x4-10)
- Doran Bench and Floor Scales