Shop All Bench and Floor Scales
Doran
Digital Platform Bench Scale with Remote Indicator 250 lb. Capacity
Mfr # 7250XL/2424-C20
Zoro # G3206766
product price: $3,059.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$3,059.99
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz, lb/oz
- Scale Graduations 20 g/0.05 lb
- Weighing Surface Depth 24 in
- Weighing Surface Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doran
- MFR # 7250XL/2424-C20
- Zoro # G3206766
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 24 in |
Weighing Surface Width | 24 in |
Overall Height | 23 in |
Overall Width | 24 in |
Overall Length | 29 1/4 in |
Overall Depth | 29 1/4 in |
Display Character Height | 3/4 in |
Weighing Surface Height | 5 3/4 in |
Cord Length | 6 ft |
Description
Bench Scale, Scale Application IP69K Washdown Scale, Scale Type Platform Bench, Scale Display LED, Weighing Surface Depth 24 in, Weighing Surface Width 24 in, Weight Capacity 250 lb, Weighing Units kg, g, lb, oz, lb/oz, Scale Graduations 20 g/0.05 lb, Overall Width 24 in, Overall Depth 29 1/4 in, Overall Height 23 in, Accuracy +/-0.05 lb, Weighing Surface Height 5 3/4 in, Basic Power Source Electric, Bench Scale Type Washdown Bench Scale, Display Type LED, Scale Functions Weighing
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING Confetti Sprinkles Mylar Balloon, 18", 10PK (324671)
- C-LINE PRODUCTS 8Pocket SpiralBound Poly Portfolio Color May Vary Set of 12 Notebooks, 12PK (33080-DS)
- ZORO SELECT Corrugated Mailers, 7" x 4" x 2", White, 50/Bundle (M742)
- ACCO Pressboard Report Cover 8-1/2 x 11", Red (A7025978A)
- DORAN Digital Platform Bench Scale with Remote Indicator 500 lb. Capacity (7500XL/2424-C20)
- DORAN Digital Compact Bench Scale 1000g/2 lb. Capacity (PC400-02)
- DORAN Bench Scale 100 lb. Capacity, 12" x 12" (7100XL/12)
- DORAN Digital Platform Bench Scale with Remote Indicator 45kg Capacity (MVP3100-CONVEYOR)
- DORAN Digital Platform Bench Scale 50 lb. Capacity (4350)
- DORAN Digital Platform Bench Scale 50 lb. Capacity (4350/12)
- OHAUS Digital Compact Bench Scale 30 lb./15kg Capacity (RC31P15)
- Doran Bench and Floor Scales