Shop All Bench and Floor Scales
Doran
Digital Platform Bench Scale with Remote Indicator 113kg Capacity
Mfr # MVP5250-CONVEYOR
Zoro # G9244277
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,829.99
Free 30-Day Returns
Key Features
- Scale Sub-Category In-Line Conveyor Scale
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz
- Capacity 113 kg
- Scale Graduations 20 g/0.05 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Doran
- MFR # MVP5250-CONVEYOR
- Zoro # G9244277
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 24 in |
Weighing Surface Width | 24 in |
Overall Length | 24 1/2 in |
Overall Height | 9 in |
Overall Width | 24 in |
Weighing Surface Height | 9 in |
Cord Length | 6 ft |
Overall Depth | 24 in |
Display Character Height | 1/2 in |
Description
Bench Scale, Scale Type Conveyor, Scale Display LED, Weighing Surface Depth 24 in, Weighing Surface Width 24 in, Weight Capacity 250 lb, Weighing Units kg, g, lb, oz, Scale Graduations 20 g/0.05 lb, Overall Width 24 in, Overall Depth 24 in, Overall Height 9 in, Accuracy +/-0.05 lb, Weighing Surface Height 9 in, Basic Power Source Electric, Bench Scale Type Warehouse Conveyor, Display Type LED, Scale Functions Weighing, Scale Features Easy Operation, Extremely Rugged Construction
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Black PK12 (PENBL107A)
- SMEAD Two Pocket File Folder 8-1/2 x 11", Teal, PK25 (87867)
- PILOT Retractable Recycled Pen, Fine 0.7 mm, Black PK12 (PIL32600)
- EXCEL BLADES Razor Pull Saw Blade, 1 1/2 in. Depth (30470IND)
- DORAN Digital Platform Bench Scale with Remote Indicator 45kg Capacity (MVP3100-CONVEYOR)
- DORAN Digital Platform Bench Scale 50 lb. Capacity (4350/12)
- DORAN Platform Counting Bench Scale, LCD (1200-MSP1250)
- DORAN Digital Platform Bench Scale with Remote Indicator 500 lb. Capacity (7500XL/2424-C20)
- DORAN Digital Platform Bench Scale with Remote Indicator 200 lb. Capacity (7200XL/15)
- DORAN Digital Compact Bench Scale 4500g/10 lb. Capacity (PC400-10)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 8 lb. Cap. (CKT4)
- Doran Bench and Floor Scales