Shop All Bench and Floor Scales
Doran
Digital Platform Bench Scale 900g/2 lb. Capacity
Mfr # 4302
Zoro # G5706337
product price: $1,277.99
/ea
Free Shipping & Returns
$1,277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g, kg, lb
- Scale Graduations 0.2 g, 0.0002 kg, 0.0005 lb
- Weighing Surface Depth 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doran
- MFR # 4302
- Zoro # G5706337
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 10 in |
Weighing Surface Width | 10 in |
Overall Width | 10 in |
Overall Height | 19 in |
Overall Length | 14 1/4 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Platform Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g, kg, lb |
Capacity | 900 g, 2 lb |
Scale Graduations | 0.2 g, 0.0002 kg, 0.0005 lb |
Scale Display | LED |
Washdown | No |
Includes | 14 in Column |
For Use With | 115 Vac |
Power Unit | 115V AC |
Scale Readability | 0.0002kg/0.2g/0.0005 lb. |
Housing Material | 304 Stainless Steel |
Standards | NTEP |
Scale Connection Ports | RS-232 |
Application Modes | Checkweighing |
Platform Material | 304 Stainless Steel |
Item | Platform Bench Scale |
Description
Scale Sub-Category Precision Balance, Platform Bench Scale, Digital/Mechanical Digital, Capacity 900 g, 2 lb, Scale Graduations 0.2 g, 0.0002 kg, 0.0005 lb, Scale Display LED, Weighing Surface Depth 10 in, Weighing Surface Width 10 in, Overall Length 14 1/4 in, Overall Width 10 in, Overall Height 19 in, Application Modes Checkweighing, Power Unit 115V AC, Scale Connection Ports RS-232, Platform Material 304 Stainless Steel, Housing Material 304 Stainless Steel, Standards NTEP
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNODE Feedwheel (M1300-12-1)
- GBC Binding Machine, Manual, 225 Sheets, Black (7706171AF)
- AIDATA Book And Copy Desktop Stand, Black (BH001B)
- MASTER MAGNETICS Magnetic Tape Dispenser, Charcoal (7076)
- DORAN Bench Scale 100 lb. Capacity, 12" x 12" (7100XL/12)
- DORAN Mechanical Physician Scale 200kg/450 lb. Capacity (DS2100)
- DORAN Digital Compact Bench Scale 4500g/10 lb. Capacity (PC400-10)
- DORAN Digital Platform Bench Scale with Remote Indicator 50 lb. Capacity (4350-C14)
- DORAN Digital Platform Bench Scale with Remote Indicator 250 lb. Capacity (MVP3250)
- DORAN Digital Platform Bench Scale 50 lb. Capacity (4350/12)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 8 lb. Cap. (CKT4)
- Doran Bench and Floor Scales