Shop All Bench and Floor Scales
Doran
Digital Platform Bench Scale 50 lb. Capacity
Mfr # 2250CW/12
Zoro # G5672834
product price: $1,696.99
/ea
Free Shipping & Returns
$1,696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units lb
- Scale Graduations 0.01 lb
- Weighing Surface Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doran
- MFR # 2250CW/12
- Zoro # G5672834
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 12 in |
Weighing Surface Width | 12 in |
Overall Width | 12 in |
Overall Height | 19 in |
Overall Length | 16 1/2 in |
Details
Scale Sub-Category | General Purpose Scale |
Scale Item | Platform Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | lb |
Capacity | 50 lb |
Scale Graduations | 0.01 lb |
Scale Display | LED |
Washdown | No |
Housing Material | 304 Stainless Steel |
Application Modes | Checkweigher with Product ID |
Platform Material | 304 Stainless Steel |
Item | Platform Bench Scale |
Power Unit | 115V AC |
Includes | U-Bracket, Full Function Keypad, 250 Product ID |
Scale Readability | 0.01 lb. |
Scale Connection Ports | RS-232 |
For Use With | 115 Vac |
Standards | NTEP |
Description
Scale Sub-Category General Purpose Scale, Platform Bench Scale, Digital/Mechanical Digital, Capacity 50 lb, Scale Graduations 0.01 lb, Scale Display LED, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Overall Length 16 1/2 in, Overall Width 12 in, Overall Height 19 in, Application Modes Checkweigher with Product ID, Power Unit 115V AC, Scale Connection Ports RS-232, Platform Material 304 Stainless Steel, Housing Material 304 Stainless Steel, Standards NTEP
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Steel Adjustable Manhole Cover Lift Doll (MCL2000W12)
- ZORO SELECT 8" x 4" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPN3)
- MIND READER Coffee Organizer, 7 Condiment (COMP7BLK)
- ADVANTUS Card File Box, Super Stacker, 4"x6", Clear (AVT40305)
- DORAN Digital Platform Bench Scale with Remote Indicator 200 lb. Capacity (7200XL/15)
- DORAN Platform Counting Bench Scale, LCD (1200-MSP1250)
- DORAN Digital Platform Bench Scale with Remote Indicator 250 lb. Capacity (MVP3250)
- DORAN Digital Platform Bench Scale 50 lb. Capacity (4350/12)
- DORAN Digital Platform Bench Scale with Remote Indicator 50 lb. Capacity (4350-C14)
- DORAN Mechanical Physician Scale 200kg/450 lb. Capacity (DS2100)
- ADAM EQUIPMENT Adam Equipment Adam-CKT-16UH Cruiser Bench Checkweighing Scale - 35 lbs (Adam-CKT-16UH)
- Doran Bench and Floor Scales