Shop All Bench and Floor Scales
Doran
Digital Platform Bench Scale 5 lb./2.3kg Capacity
Mfr # 2205CW
Zoro # G5543273
product price: $1,545.99
/ea
Free Shipping & Returns
$1,545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units g, kg, lb, oz
- Capacity 5 lb, 2.3 kg
- Scale Graduations 0.001 lb, 0.5 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doran
- MFR # 2205CW
- Zoro # G5543273
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 10 in |
Weighing Surface Width | 10 in |
Overall Height | 19 in |
Overall Length | 14 1/4 in |
Overall Width | 10 in |
Details
Scale Sub-Category | General Purpose Scale |
Scale Item | Platform Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g, kg, lb, oz |
Capacity | 5 lb, 2.3 kg |
Scale Graduations | 0.001 lb, 0.5 g |
Scale Display | LED |
Washdown | Yes |
Scale Connection Ports | RS-232 |
Platform Material | 304 Stainless Steel |
For Use With | 115 Vac |
Application Modes | Checkweigher with Product ID |
Scale Readability | 0.5g/0.001 lb. |
Power Unit | 115V AC |
Standards | NTEP |
Housing Material | 304 Stainless Steel |
Includes | 14 in Column, Full Function Keypad, 250 Product ID |
Item | Platform Bench Scale |
Description
Scale Sub-Category General Purpose Scale, Platform Bench Scale, Digital/Mechanical Digital, Capacity 5 lb, 2.3 kg, Scale Graduations 0.001 lb, 0.5 g, Scale Display LED, Weighing Surface Depth 10 in, Weighing Surface Width 10 in, Overall Length 14 1/4 in, Overall Width 10 in, Overall Height 19 in, Application Modes Checkweigher with Product ID, Power Unit 115V AC, Scale Connection Ports RS-232, Platform Material 304 Stainless Steel, Housing Material 304 Stainless Steel, Standards NTEP
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Weighing Boats, 3.5" x 3.5" x 1", PK100 (UNWGHBT-3.5-PK/100)
- BROTHER Ultra High-Yield Toner, 8,000 Page-Yield, Yellow (TN437Y)
- ZORO SELECT 2" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWL2)
- DR SHRINK Dr. Shrink Shrink Wrap, 20'W x 100'L, 6 Mil, White, 1 Roll (DS-206100W)
- DORAN Digital Platform Bench Scale 50 lb. Capacity (2250CW/12)
- DORAN Digital Compact Bench Scale 4500g/10 lb. Capacity (PC400-10)
- DORAN Digital Platform Bench Scale with Remote Indicator 250 lb. Capacity (MVP3250)
- DORAN Digital Platform Bench Scale with Remote Indicator 113kg Capacity (MVP5250-CONVEYOR)
- DORAN Digital Compact Bench Scale 1000g/2 lb. Capacity (PC400-02)
- DORAN Digital Platform Bench Scale with Remote Indicator 500 lb. Capacity (7500XL/2424-C20)
- SANFORD M5 Scale, 5LB Digital Postal Scale (PEL1772056)
- Doran Bench and Floor Scales