Shop All Bench and Floor Scales
Doran
Digital Platform Bench Scale 10 lb. Capacity
Mfr # 22010CW
Zoro # G5586366
product price: $1,377.99
/ea
Free Shipping & Returns
$1,377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units lb
- Scale Graduations 0.002 lb
- Weighing Surface Depth 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doran
- MFR # 22010CW
- Zoro # G5586366
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 10 in |
Weighing Surface Width | 10 in |
Overall Height | 19 in |
Overall Width | 10 in |
Overall Length | 14 1/4 in |
Details
Scale Sub-Category | General Purpose Scale |
Scale Item | Platform Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | lb |
Capacity | 10 lb |
Scale Graduations | 0.002 lb |
Scale Display | LED |
Washdown | No |
For Use With | 115 Vac |
Scale Readability | 0.002 lb. |
Application Modes | Checkweigher with Product ID |
Scale Connection Ports | RS-232 |
Standards | NTEP |
Platform Material | 304 Stainless Steel |
Power Unit | 115V AC |
Includes | 14 in Column, Full Function Keypad, 250 Product ID |
Housing Material | 304 Stainless Steel |
Item | Platform Bench Scale |
Description
Scale Sub-Category General Purpose Scale, Platform Bench Scale, Digital/Mechanical Digital, Capacity 10 lb, Scale Graduations 0.002 lb, Scale Display LED, Weighing Surface Depth 10 in, Weighing Surface Width 10 in, Overall Length 14 1/4 in, Overall Width 10 in, Overall Height 19 in, Application Modes Checkweigher with Product ID, Power Unit 115V AC, Scale Connection Ports RS-232, Platform Material 304 Stainless Steel, Housing Material 304 Stainless Steel, Standards NTEP
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Sharpie, FINE TIP PERMANENT MARKER, ASSORTED COLORS, 12 Pieces (30072)
- OIC Clip, Binder, Medium, PK12 (99050)
- BSC PREFERRED 40 x 10 x 10'' Long Corrugated Boxes, 15PK (S-19195)
- FILM-GARD Film Poly Blk4Mil20X100' (625949)
- DORAN Digital Platform Bench Scale 100 lb. Capacity (43100/12)
- DORAN Digital Platform Bench Scale with Remote Indicator 250 lb. Capacity (MVP3250)
- DORAN Digital Compact Bench Scale 1000g/2 lb. Capacity (PC400-02)
- DORAN Digital Platform Bench Scale with Remote Indicator 45kg Capacity (MVP3100-CONVEYOR)
- DORAN Digital Platform Bench Scale 50 lb. Capacity (4350/12)
- DORAN Digital Platform Bench Scale with Remote Indicator 50 lb. Capacity (4350-C14)
- TORBAL Balance Scale, 30kg/60 lb., 15-7/10 in.W (BA30C)
- Doran Bench and Floor Scales