Shop All Bench and Floor Scales
Doran
Digital Compact Bench Scale 2300g/5 lb. Capacity
Mfr # PC400-05
Zoro # G4065582
original price:
$467.96
4% off
new price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scale Sub-Category Food Scale
- Digital/Mechanical Digital
- Weighing Units g, lb
- Scale Graduations 0.002 lb, 1 g
- Weighing Surface Depth 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doran
- MFR # PC400-05
- Zoro # G4065582
- UPC # 617209530919
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 6 1/2 in |
Weighing Surface Width | 6 1/2 in |
Overall Width | 6 1/2 in |
Overall Height | 2 in |
Overall Length | 8 3/4 in |
Details
Scale Sub-Category | Food Scale |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g, lb |
Capacity | 5 lb, 2,300 g |
Scale Graduations | 0.002 lb, 1 g |
Scale Display | LCD |
Washdown | No |
Standards | NSF, NTEP |
Includes | AC Plug In Adapter/Internal Rechargeable Battery |
Item | Compact Bench Scale |
Power Unit | 115V AC Adapter, 6 ft Cord, Rechargeable Battery |
Housing Material | Stainless steel |
Platform Material | 304 Stainless Steel |
Scale Readability | 1g/0.002 lb. |
Scale Connection Ports | Bidirectional RS-232 |
Green Environmental Attribute | Product is Rechargeable |
Description
Scale Sub-Category Food Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 5 lb, 2,300 g, Scale Graduations 0.002 lb, 1 g, Scale Display LCD, Weighing Surface Depth 6 1/2 in, Weighing Surface Width 6 1/2 in, Overall Length 8 3/4 in, Overall Width 6 1/2 in, Overall Height 2 in, Power Unit 115V AC Adapter, 6 ft Cord, Rechargeable Battery, Scale Connection Ports Bidirectional RS-232, Platform Material 304 Stainless Steel, Housing Material Stainless Steel, Standards NSF, NTEP
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Economy Showcase View 3 Ring Binder, 3 (19751)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1.5" x 50FT- Black (WL-PP-NS-150-50-BK)
- PILOT Pilot® Precise V7RT Retractable Roller Ball Pen, Black Ink, .7mm, Dozen (26067)
- CANON Toner Cartridge, GPR-38, Black (3766B003AA)
- DORAN Digital Compact Bench Scale 1000g/2 lb. Capacity (PC400-02)
- DORAN Digital Platform Bench Scale with Remote Indicator 250 lb. Capacity (7250XL/2424-C20)
- DORAN Bench Scale 100 lb. Capacity, 12" x 12" (7100XL/12)
- DORAN Digital Platform Bench Scale with Remote Indicator 200 lb. Capacity (7200XL/15)
- DORAN Digital Platform Bench Scale with Remote Indicator 45kg Capacity (MVP3100-CONVEYOR)
- DORAN Digital Platform Bench Scale with Remote Indicator 113kg Capacity (MVP5250-CONVEYOR)
- ADAM EQUIPMENT Digital Floor Scale 660 lb./300kg Capacity (GFK660A)
- Doran Bench and Floor Scales