Shop All Disposable Cups and Lids
Dopaco
Kraft Hot Cup Sleeves, For 10-24 oz Cups, Brown, PK1000
Mfr # DSLVBRN
Zoro # G4593834
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Brown
- Material Kraft
- Color Brown
- For Use With 10 oz to 24 oz Hot Cups
- Weight 19 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dopaco
- MFR # DSLVBRN
- Zoro # G4593834
- UPC # 16194078527
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cup Sleeves |
Disposable Foodware Color | Brown |
Material | Kraft |
Color | Brown |
For Use With | 10 oz to 24 oz Hot Cups |
Weight | 19 lbs |
Description
Dopaco® Kraft Hot Cup Sleeves, For 10-24 oz Cups, Brown, 1000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Contactor 3P 30/40A 24V (8101202)
- AMEREC Sensor Temperature 100K Black (9302-01)
- SAN JAMAR Cutting Board, 15x20, Green (CBG152012GN)
- PERK Heavyweight Plastic Cutlery, Fork, Black, PK100, 100PK (PK56392)
- BOARDWALK Clear Plastic Cold Cups, 12 oz, PET, PK1000 (PET12)
- DIXIE Cup, Hot, Pathways, 8 oz., 1000PK25 (5338DXPK)
- DART Conex Complements Ployprop Portion/Medicine Cups, 1 oz, Clear, PK2500 PK (100PC)
- ZORO SELECT Disposable Cold Cup, 9 oz, WH/GR, PK2000 (R9N-J8000)
- ECO-PRODUCTS 16 oz World Art Hot Cups, PK1000 (EP-BHC16-WA)
- DIXIE Dome Cup Lid for 12-16 oz., White, Pk100 (D9542 PACK)
- DART Traveler Drink-Thru Lids, 10-24oz., PK1000 (TLB316-0004)
- Dopaco Disposable Cups and Lids