Shop All Door Pulls
Doorwave
Hands Free Foot Pull, 4-1/4" L, 6-3/8"W
Mfr # FF-0011DWSS
Zoro # G8347763
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Stainless Steel
- Projection 4 in
- Length 4 1/4 in
- Width 6 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doorwave
- MFR # FF-0011DWSS
- Zoro # G8347763
- UPC # 10674678000029
- Country of Origin United States
- Category Door Pulls
Dimensions
Length | 4 1/4 in |
Width | 6 3/8 in |
Details
Material | Stainless Steel |
Finish | Stainless Steel |
Projection | 4 in |
Operation | Foot Pull |
Mounting | Surface Mount Screws |
Item | Hands Free Foot Pull |
Includes | (1) Instructional Sticker, (4) Self Drilling Screw #3 Point |
Color | Stainless Steel |
Description
Hands Free Foot Pull, Material Stainless Steel, Stainless Steel Finish, Width 6 3/8 in, Length 4 1/4 in, Mounting Surface Mount Screws, Projection 4 in, Includes (1) Instructional Sticker, (4) Self Drilling Screw #3 Point, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (1555)
- ZORO SELECT O-Ring, Dash 139, Viton, 0.1 In., PK10 (U38871.009.0218)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CLB-F 630)
- LINEAR Plug-In Charger, Input Voltage 120VAC (PIP24VDC)
- PROSOURCE Door/Utility Pull 6-1/2In Galv (20912MGB-PS)
- DON-JO Don-Jo: Offset Door Round Pull 10" CTC Satin Aluminum (DNJ-1157-628)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Dull (BF161C17.32D)
- DELTANA Adjustable Pull 6-1/2; Satin Brass Finish (P311U4)
- DON-JO 15-605 6 in. Polished Brass CTC Door Pull (15 605)
- EMTEK Satin Brass Pull, 220306US4 (220306US4)
- NATIONAL HARDWARE GATE PULL 6-1/2""BLACK (N100-032)
- Doorwave Door Surface Protection