Shop All Chair Mats
Doortex Ecotex
Doortex Ecotex ECO114860EP Enhanced Polymer Rectangular Chair Mat For Standard Pile Carpets 0.38 In.; Clear 48 X 60 In.
Mfr # ECO114860EP
Zoro # G703766729
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doortex Ecotex
- MFR # ECO114860EP
- Zoro # G703766729
- UPC # 874951004383
- Country of Origin China
- Category Chair Mats
Description
Doortex Ecotex Enhanced Polymer Rectangular Shaped Chairmat for Standard Pile Carpets.
Features- Provides ergonomic benefits for chair user by providing easy glide movement and reduced leg fatigue.
- Protects flooring from damage and wear caused by chair casters.
- 100% PVC free. Produced using 30% renewable energy. 100% recyclable.
- Gripper back for standard pile carpets less than 375 in.
- Rectangular.
- Dimension - 60 x 48 x 0. 08 in.
- Item Weight - 10. 15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Office Chair, 275 lb Cap., Light Blue Seat (ALEWS42B77)
- SAFCO Ergo-Comfort Adjustable Footrest, 18-1/2w x 11-1/2d x 5h, Black (2105)
- AFC INDUSTRIES Mounted Pole-Type Computer Workstation (772376G)
- BAXTON STUDIO Malene Mid-Century Walnut Finished Wood Queen Size Platform Bed (159-9609)
- ECOTEX Polypropylene Rectangular Anti Slip Chair Mat for Hard Floors - 30" x 47" (FC123047HEC)
- FLOORTEX Chair Mat 48"x118", Rectangular Shape, Clear, for Carpet (FR1130025EV)
- GLOBAL INDUSTRIAL Interion Office Chair Mat for Hard Floor, 36W x 48L, Straight Edge (695520)
- FLOORTEX Floortex Cleartex 11341526LV Advantagemat Pvc Rectangular Lipped Chair Mat For Standard Pile Carpets 0.38 In.; Clear 45 X 53 In. (11341526LV)
- FLOORTEX Ultimat Mat 38"x39", Workstation Shape, Pink, for Hard Floor (FC121001009RC)
- CLEARTEX Advantagemat Plus APET Chair Mat - Low/Standard Pile Carpet. Rectangular 36 x 48" (NCCMFLAG0002)
- DEFLECTO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet, Thickness: 1/2" (CM15113)
- Doortex Ecotex Chair Mats