Shop All Chair Mats
Doortex Ecotex
Doortex Ecotex ECO113048EP Enhanced Polymer Rectangular Chair Mat For Standard Pile Carpets 0.38 In.; Clear 30 X 48 In.
Mfr # ECO113048EP
Zoro # G003766726
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doortex Ecotex
- MFR # ECO113048EP
- Zoro # G003766726
- UPC # 874951004284
- Country of Origin China
- Category Chair Mats
Description
Doortex Ecotex Enhanced Polymer Rectangular Shaped Chairmat for Standard Pile Carpets.
Features- Provides ergonomic benefits for chair user by providing easy glide movement and reduced leg fatigue.
- Protects flooring from damage and wear caused by chair casters.
- 100% PVC free. Produced using 30% renewable energy. 100% recyclable.
- Gripper back for standard pile carpets less than 375 in.
- Rectangular.
- Dimension - 48 x 30 x 0. 08 in.
- Item Weight - 4. 65 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- TRUE Cutting Board, Poly, 48" x 19" x 1/2" (810839)
- ZORO SELECT Laptop Security Cabinet, Gray, PC, Steel (462D25)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, Grey, Contemporary, Modern (I 7405)
- DEFLECTO Chair Mat 45"x53", Rectangular Shape, Black, for Hard Floor (CM21242BLK)
- CROWN MATTING TECHNOLOGIES Floor Mat, Black, 36" W, 60" L (CRO WSTF35 BLA)
- ES ROBBINS Deluxe Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (124154)
- ALECO Interion® Office Chair Mat for Carpet - 46"W x 60"L - Straight Edge (120221)
- FLOORTEX Chair Mat 47"x35", Traditional Lip Shape, Clear, for Hard Floor (FC128919LR)
- FLOORTEX Corner Chair Mat 48"x60", Traditional Lip Shape, for Hard Floor/Carpet (FR1215219LR)
- FLOORTEX Floortex Cleartex 119225LV Advantagemat Pvc Rectangular Lipped Chair Mat For Low Pile Carpets 0.25 In.; Clear 36 X 48 In.- Chair not included (119225LV)
- Doortex Ecotex Chair Mats