Shop All Door Edge Guards
This Product is Discontinued
Door Jamb Armor
Door Jam Armor Security Kit (Discontinued)
Mfr # SET-UNI-20002
Zoro # G1356887
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Knob to Deadbolt On Center Spacing (In.) 4.5 to 21.5
- Door Thickness (In.) 1.75
- Door Shield Width (In.) 4-1/8
- Backset Size (In.) 2-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Door Jamb Armor
- MFR # SET-UNI-20002
- Zoro # G1356887
- UPC # 850794001277
- Country of Origin United States
- Category Door Edge Guards
Dimensions
Door Shield Width (In.) | 4-1/8 |
Backset Size (In.) | 2-3/4 |
Hinge Shield Length (In.) | 12 |
Hinge Shield Width (In.) | 4 |
Jamb Shield Length (In.) | 48 |
Door Shield Length (In.) | 4 |
Jamb Shield Width (In.) | 4 |
Details
Item | Door Jam Armor Security Kit |
Color | White |
Knob to Deadbolt On Center Spacing (In.) | 4.5 to 21.5 |
Door Thickness (In.) | 1.75 |
Lock Spacing (In.) | 4.0 to 21.0 |
Jamb Shield Thickness (In.) | 3/4 |
Includes | 1 Jamb Shield, 2 Hinge Shields, 1 Universal Door Shield Set |
Description
Door Jam Armor Security Kit, Color White, Lock Spacing (In.) 4.0 to 21.0, Door Thickness (In.) 1-3/4, Backset Size (In.) 2-3/4, Jamb Shield Thickness (In.) 3/4, Jamb Shield Length (In.) 48, Jamb Shield Width (In.) 4, Hinge Shield Length (In.) 12, Hinge Shield Width (In.) 4, Door Shield Length (In.) 4, Door Shield Width (In.) 4-1/8, Knob to Deadbolt On Center Spacing (In.) 4.5 to 21.5, Includes 1 Jamb Shield, 2 Hinge Shields, 1 Universal Door Shield Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.