Shop All Wall Plates
Doomsday
Wallplate For Keystone Jacks And Modular Inserts Three Ports White
Mfr # DO383898
Zoro # G504015651
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Doomsday
- MFR # DO383898
- Zoro # G504015651
- UPC # 661541953660
- Country of Origin China
- Category Wall Plates
Description
Wallplate For Keystone Jacks & Modular Inserts Three Ports White - Our best economy Three Port Wallplate for Keystone Jacks.
Features- Three port keystone jack wallplate is highly resistant to impact, abrasion, oil, acids and discoloration.
- Ideal for use in high-abuse areas.
- Smooth, easy to clean surface.
- Round on edges to prevent injury and wall damage.
- Supplied with color matching painted metal mounting screws.
- Mounting Screws individually wrapped in a small plastic bag to protect plate from scratches.
- Specification Grade - meets all current Federal Specifications.
- Three port wallplate conforms to NEMA & ANSI standards.
- Flammability rating UL94V-2.
- Color - White.
- Bag Qty - 10.
- Item Weight - 0.07 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Push Button Operator, Black (10250T111)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 1 (GNF324)
- SCHNEIDER ELECTRIC Overload Relay, Class 10, 0.25 to 0.40A (LRD03)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 15A, 1 Pole, 250V AC, Medium Curve (AA1-B0-34-615 -5D1-I)
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P1I)
- CB DISTRIBUTING HDMI Pass Through Single Gang Wall Plate - White (ST3439275)
- LEVITON Wallplates Wh Wp 1G Powet Outlet 2, 147 Hole (80528-W)
- MULBERRY Number of Gangs: 5 430 Stainless Steel, Satin Finish (97075)
- LEVITON WALLPLAT 1G DPLX WH 10PK (88003-WMP)
- LEVITON Toggle Switch Wall Plate, 2 Gang, Gray (84009-A40)
- Doomsday Wall Plates