Shop All Compression Lugs
Doomsday
Vinyl Insulated Piggy Back Disconnects - 12-10 Wire;.03 2 X.250 Tab; Pack Of 100
Mfr # DO856842
Zoro # G704013952
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO856842
- Zoro # G704013952
- UPC # 753153137375
- Country of Origin China
- Category Compression Lugs
Description
Vinyl Insulated Piggy Back Disconnects - 12-10 Wire, .032x.250 Tab - Restock your Vinyl Insulated Piggy Back Disconnectors with us.
Features- Piggy Back Quick Disconnects are Vinyl Insulated.
- Color Coded insulation for easy identification.
- Manufactured from high strength electrolytic copper alloy.
- Electro-tin plated for corrosion resistance.
- Easy entry expanded insulation eliminates strand “Hang Up”, increasing crimping rates and provides mechanical strain relief.
- Wire range and tab size stamped on the surface for easy interpretation.
- Terminal barrel has butted seam.
- Serrated barrel provides excellent electrical contact &resistance to pull-out forces.
- 167°F (75°C) 300 Volts Max.
- Maximum Electric Current: 22 AWG - 3 Amp, 20 AWG - 4 Amp, 18 AWG - 7 Amp, 16 AWG - 10 Amp, 14 AWG - 15 Amp, 12 AWG - 20 Amp, 10 AWG - 24 Amp.
- Item weight - 0.30 lbs.
- Pack of - 100.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Joint, PK50 (EJN218-216-L)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Gray (HJ1005G)
- BRIDGEPORT FITTINGS Split Bushing, Zinc/Al, 4" Trade Size (170-G)
- TAYMAC Electrical Box Cover, 1 Gang, Rectangular, Cast Metal, Toggle (TC100WH)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38F-X)
- PANDUIT Lug Compression Connector, 14-2/0 AWG (LAMA2/0-14-QY)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C405)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM10E38)
- PANDUIT Lug, Cu, #2 Awg, 3/8 Stud, 90 deg (LCAX2-38F-E)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001E)
- Doomsday Lugs & Split Bolts