Shop All USB Flash Drives
Doomsday
USB 3.0 Super Speed Multi-Drive Memory Card Reader & Writer; Aluminum
Mfr # DO268512
Zoro # G404013887
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Doomsday
- MFR # DO268512
- Zoro # G404013887
- UPC # 652513844437
- Country of Origin China
- Category USB Flash Drives
Description
Every day, in some way or the other, we create memories that we want to cherish for our entire life and the best way to do that is to capture them. A perfect camera is essential to capture these perfect memories. Our idea is to provide a camera which is good for everyday use and are easy to operate. These cameras are an ideal choice for simple still photography.
Features- Backward compatible with preVious USB generations
- Compatible with all USB-enabled operating systems
- Side A - Connector 1: USB 3.0 A
- Side B - Connector 1: SD
- Material: Aluminum
- Weight: 11.58 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNOLOGY Wrx560 - Wireless Router - 802.11A/B/G/N/Ac/Ax - Desktop (SYN-WRX560)
- RAYOVAC BATTERY, FUSION, 9V, 2-PACK (RAYA16042TFUSK)
- VIDEO MOUNT PRODUCTS 2U Vented Rack Shelf (ER-S2UV)
- MAXELL Silver Oxide SR43SW High Drain Watch Battery Replace 301/386, 21132SO, PK 5 (SR43SW)
- SONY LTO3 Ultrium Cartridge 400GB-800GB (LTX400G)
- TRANSCEND INFORMATION 32Gb Jetflash 710 Silver Usb 3.0 (TS32GJF710S)
- VERBATIM DRIVE, USB 3, STORE N GO, 32GB (VER49300)
- SANDISK SanDisk SDSDQ-032G-A46 32gb Microsdhc Card Class 2 (SDSDQ-032G-A46)
- VERBATIM Store n Go USB 2.0 Flash Drive, 8GB, PK3 (98703)
- VERBATIM Store n Go USB Flash Drive, 32 GB, Assorted Colors, PK2 (99124)
- PQI PQI 6I04-128GR1001 iConnect Mini Apple Mfi 128 GB Mobile Flash Drive with Lightning Connector for iPhones; iPads; Mac & PC USB 3.0 - Iron Gray (6I04-128GR1001)
- Doomsday USB Flash Drives