Shop All Uninterruptible Power Supplies (UPS)
Doomsday
UPS System, 2200VA, Rack
Mfr # DO3213610
Zoro # G111958211
product price: $2,647.99
/ea
Free Shipping & Returns
$2,647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 2200VA
- Mounting Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO3213610
- Zoro # G111958211
- UPC # 714224733346
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Power Rating | 2200VA |
Mounting | Rack |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Butt Splice Connector, Copper, PK100 (2006S)
- STRUTHERS-DUNN Mercury Contactor, SPST, 35A, 120VAC (M35A-120VAC)
- EATON M22-wrs/k11 Complete Device Front W Rem (M22-WRK-K10)
- LEVITON Receptacle (8200-W)
- CYBERPOWER Cyberpower 3002798 5 ft. 450V 890 J L 8-Outlets PC Battery Backup (3002798)
- APC UPS System, 650VA, 8 Outlets, Floor/Wall, Out: 120V , In:120V (BE650G1)
- APC Standby UPS System, 650VA, 4 Outlets, Tower, Out: 230V AC , In:230V (BK650EI)
- APC Sine Wave UPS, 1500VA, 10 Outlets, Out: 120V , In:120V (BR1500MS2)
- TRIPP LITE Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V AC , In:120V AC (Smart1500LCD)
- CYBERPOWER UPS System, 800VA, 8 Outlets, Out: 120V AC , In:120V AC (CP800AVR)
- APC Line Interactive UPS, 70VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BR700G)
- Doomsday Power Systems