Shop All Wall Plates
Doomsday
Stainless Steel Metal Wall Plates Oversize 1 Gang Phone - Cable.625 Ivory
Mfr # DO659570
Zoro # G704013983
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO659570
- Zoro # G704013983
- UPC # 661541954568
- Country of Origin China
- Category Wall Plates
Description
Stainless Steel Metal Wall Plates Oversize 1 Gang Phone/Cable .625 Ivory - This Oversize Phone & Cable Metal Wall Plate is perfect for high-wear environments.
Features- Oversize Phone & Cable Metal Wall Plate Provides extended life in abusive and corrosive environments.
- Contemporary smooth finish and contoured edges enhance installation appearance.
- Smooth finish without recessed lines is easy to clean and maintain attractive appearance.
- Different surface finish available: semi-gloss (white, ivory) and stainless steel.
- Made of stainless steel 430.
- Oversize Phone & Cable Metal Wall Plate is UL listed.
- Item Weight - 0.17 lbs.
- Color: Ivory.
- Hole Diameter: 0.625 in.
- Box Quantity: 10.
- Case Quantity: 200.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021CR)
- HUBBELL 15A Duplex Receptacle 250VAC 6-15R BN (HBL5662)
- CAMDEN Camden: Flush mount Key Switch, SPDT N/O & N/C Momentary (CMD-CM-1120)
- 3M 22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH18-8R/LX)
- LEVITON Almond 3 gang Thermoset Plastic Duplex/Toggle Wall Plate 1 pk (78021)
- NEXTGEN 1-Gang Recessed Low Voltage Cable Plate - Brown (NE265263)
- HUBBELL Wallplate Box Wht 1G 4Ct 1/2In (5321-1)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Wht (PJ8W)
- LEVITON Ivory 2 gang Thermoset Plastic Toggle Wall Plate (86009-000)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86532)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 1.40" Opening, Standard Size, Stainless Steel (SS747)
- Doomsday Lighting Controls