Shop All Wall Plates
Doomsday
Stainless Steel Metal Wall Plates Midsize 1 Gang Single Receptacle
Mfr # DO390351
Zoro # G203903198
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO390351
- Zoro # G203903198
- UPC # 661541954490
- Country of Origin China
- Category Wall Plates
Description
Our Single Receptacle Metal Wall Plate is perfect for high-wear environments.
Features- Single Receptacle Metal Wall Plate Provides extended life in abusive and corrosive environments.
- Contemporary smooth finish and contoured edges enhance installation appearance.
- Smooth finish without recessed lines is easy to clean and maintain attractive appearance.
- Different surface finish available: semi-gloss (white, ivory) and stainless steel.
- Made of stainless steel 430.
- Single Receptacle Metal Wall Plate is UL listed.
- Item Weight - 0.146 lbs.
- Color: Stainless.
- Hole Diameter: 1.406 in.
- Box Quantity: 25.
- Case Quantity: 200.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 2P 3W 480VAC L8-20P BK/WT (HBL2341)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 15A, 250V AC, Indicating (FRN-R-15ID)
- SIEMENS Suppression Diode For Contactor (3RT29161LM00)
- SQUARE D Miniature Circuit Breaker, HOM Series 90A, 2 Pole, 120/240V AC (HOM290)
- WIREMOLD Outlet Box Duplex Switch White (2124386)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (P82R)
- TAYMAC Duplex Standard Wall Plates, Number of Gangs: 1 Metal, Stainless Steel (WSS-D)
- TERRENO 15 ft. Wired Wall Switch with Wire & Wall Plate (TE2559964)
- NEXTGEN TPCATVICC12 Coaxial Wall Plate1 GangIvory (NE601471)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB1)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P8I)
- Doomsday Wall Plates