Shop All Wall Plates
Doomsday
Stainless Steel Metal Wall Plates 4 Gang Toggle Switch
Mfr # DO659559
Zoro # G903956234
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO659559
- Zoro # G903956234
- UPC # 661541953950
- Country of Origin China
- Category Wall Plates
Description
.
Features- 4 toggle switch metal wall plate provides extended life in abusive and corrosive environments.
- Contemporary smooth finish and contoured edges enhance installation appearance.
- Smooth finish without recessed lines is easy to clean and maintain attractive appearance.
- Different surface finish available: semi-gloss (white, ivory) and stainless steel.
- Made of stainless steel 430.
- Metal wall plate.
- Item Weight - 0.173 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Recept Dplx 15A Wht Bx10 (05320-WMP)
- PANDUIT Cable Tie Gun, Heavy Duty, Nylon (GTH-E)
- EATON Time Delay Relay, 120VAC, 10A, DPDT (TRNP240AC)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V03)
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99454)
- LEVITON Receptacle 1 Gang Wallplate (85103)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 1 Nylon, Smooth Finish, Brown (NPJ1)
- MULBERRY Number of Gangs: 5 Steel, Wrinkle Finish, Ivory (99465)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 2.15" Opening, Black (P724BK)
- MULBERRY Number of Gangs: 5 430 Stainless Steel, Satin Finish (97075)
- LEVITON Decora Device Wall Plate, White, 2.87" W (84401-G4W)
- Doomsday Lighting Controls