Shop All Wall Plates
Doomsday
Stainless Steel Metal Wall Plates 4 Gang Decorator - GFCI Ivory
Mfr # DO383905
Zoro # G203902962
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO383905
- Zoro # G203902962
- UPC # 661541954001
- Country of Origin China
- Category Wall Plates
Description
Stainless Steel Metal Wall Plates 4 Gang Decorator/GFCI.
Features- 4 gang GFCI switch provides extended life in abusive and corrosive environments.
- Contemporary smooth finish and contoured edges enhance installation appearance.
- Smooth finish without recessed lines is easy to clean and maintain attractive appearance.
- Different surface finish available: semi-gloss (white, ivory) and stainless steel.
- Made of stainless steel 430.
- Color - Ivory.
- Item Weight - 0.11 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 12" L Heavy Duty Cable Tie PK 100 (46-412)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-104)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (8910DP42V09)
- POWER FIRST 10 ft. Extension Cord 14/3 Gauge OR/BK (52NY13)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS702)
- LEVITON Switch/Recp Walplt Wht (88005-000)
- DATA PROCESSORME Wall Receptacle with 3.1A 2-USB Charging Port (DA3729865)
- HUBBELL Blank Box Mount Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish, Chrome (SS23)
- EZGENERATION GFNL2-00W 20amp 125 V Guide Light GFCI Receptacle (EZ32591)
- MULBERRY Number of Gangs: 6 Steel, Wrinkle Finish, Ivory (99476)
- HARDWARE EXPRESS Weather Resistant Cover Decora Horizontal White (4996-W)
- Doomsday Lighting Controls