Shop All Wall Plates
Doomsday
Stainless Steel Metal Wall Plates 3 Gang Toggle Switch
Mfr # DO801799
Zoro # G103956195
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Doomsday
- MFR # DO801799
- Zoro # G103956195
- UPC # 753153138952
- Country of Origin China
- Category Wall Plates
Description
.
Features- ontemporary 3 toggle switch wall plate provides extended life in abusive and corrosive environments.
- Contemporary smooth finish and contoured edges enhance installation appearance.
- Smooth finish without recessed lines is easy to clean and maintain attractive appearance.
- Different surface finish available: semi-gloss (white, ivory) and stainless steel.
- Made of stainless steel 430.
- 3 toggle wall plate.
- Item Weight - 0.141 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (FRN1.25TB50)
- L.H. DOTTIE L.H. Dottie 2'' EMT Strut Clamp, 50PK (SC200E)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.24x.24 (RSF-5003)
- LEVITON 30A Surface Mount Black 10-30R 3-Wire Dryer Power Outlet (R20-05054-P00)
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- LEVITON Wallplates Or Wp 1G Dup Outlet W/Cap Scr (80703-ORG)
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss Finish, White (86074)
- LEVITON Single Duplex Walplt Stl (84003-000)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (PJ1)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Ivory (P326I)
- LEVITON Blank Wall Plate, 1 Gang, Ivory (80514-I)
- Doomsday Wall Plates