Shop All Wall Plates
Doomsday
Stainless Steel Metal Wall Plates 2 Gang Toggle Switch
Mfr # DO99548
Zoro # G503972856
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO99548
- Zoro # G503972856
- UPC # 654204458268
- Country of Origin China
- Category Wall Plates
Description
.
Features- Stainless steel metal wall plate provides extended life in abusive and corrosive environments.
- Contemporary smooth finish and contoured edges enhance installation appearance.
- Smooth finish without recessed lines is easy to clean and maintain attractive appearance.
- Different surface finish available: semi-gloss (white, ivory) and stainless steel.
- Made of stainless steel 430.
- Stainless steel wall plate.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 10A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-10)
- HUBBELL Receptacle, Stud, Red, Taper Nose (HBL15FRSR)
- SQUARE D NQNF, enclosure box, type 1, blank end walls, 20 x 86 x 5.75 in (MH86BE)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- WIREMOLD Outlet Box Duplex Switch White (2124386)
- MULBERRY Number of Gangs: 5 302 Stainless Steel, Satin Finish (93155)
- LEVITON Wallplates Mid Nyl 1G Decr-Gy (PJ26-GY)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (PJ2R)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 1 and 2 Polycarbonate, Red (HBL4APR)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86102)
- LEVITON Phone/Cable Walplt 1G Iv (86013-000)
- Doomsday Lighting Controls