Shop All Wall Plates
Doomsday
Stainless Steel Metal Wall Plates 2 Gang Metal Range And Dryer Cover Ivory
Mfr # DO390774
Zoro # G704014003
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO390774
- Zoro # G704014003
- UPC # 661541953882
- Country of Origin China
- Category Wall Plates
Description
Stainless Steel Metal Wall Plates 2 Gang Metal Range & Dryer Cover.
Features- Metal dryer wall plate Provides extended life in abusive and corrosive environments.
- Contemporary smooth finish and contoured edges enhance installation appearance.
- Smooth finish without recessed lines is easy to clean and maintain attractive appearance.
- Different surface finish available: semi-gloss (white, ivory) and stainless steel.
- Made of stainless steel 430.
- Long life wall plate.
- Color - Ivory.
- Hole Diameter - 2.125 in.
- Item Weight - 0.084 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Welding Cable, 2AWG, 50ft, Black, Carolprene (00.80JO.17540)
- GAMPAK STRAP RIGID 1-1/2"" 1HOLE (49904)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200RED)
- ELECTRIDUCT Compact Cord Protector with Single Channel- 5ft- Black (CC-RI-CP-SM-5-BK)
- TAYMAC Duplex Standard Wall Plates, Number of Gangs: 1 Metal, Stainless Steel (WSS-D)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ126I)
- LEVITON Blank Plate, Single Gang, White (88014)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Gray (P3GY)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P28W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 4- Gang, 4) Toggle Openings, Standard Size, Stainless Steel (SS4)
- SPARK 1 Gang GFCI Decor White Wallplate (SP3300733)
- Doomsday Lighting Controls