Shop All Wall Plates
Doomsday
Stainless Steel Metal Wall Plates 2 Gang Duplex Receptacle Ivory
Mfr # DO390779
Zoro # G703972625
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO390779
- Zoro # G703972625
- UPC # 661541954056
- Country of Origin China
- Category Wall Plates
Description
Stainless Steel Metal Wall Plates 2 Gang Duplex Receptacle.
Features- 2 gang duplex receptacle wall pplate provides extended life in abusive and corrosive environments.
- Contemporary smooth finish and contoured edges enhance installation appearance.
- Smooth finish without recessed lines is easy to clean and maintain attractive appearance.
- Different surface finish available: semi-gloss (white, ivory) and stainless steel.
- Made of stainless steel 430.
- Duplex wall plate.
- Color - Ivory.
- Item Weight - 0.075 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR24D12)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- MONOPRICE Cat6 Outdoor Rated Ethernet Patch Cable - Molded RJ45 Connectors_ Stra (36211)
- BURNDY Insulated Multitap Connector, 1.52 In. L (1PL2/02)
- LEVITON Ivory Blank Toggle Wall Plate Insert (011-80700-00I)
- DESIGNS OF DISTINCTION Single Receptacle - White Oak (01450002WK1)
- HUBBELL WIRING 2-Gang Ivory Duplex and Decorator Wall Plate (P826I)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86863)
- NEXTGEN 3864CC6 3 Pole 4 Wire Grounding Flush Mount Dryer Outlet; Black (NE136312)
- MULBERRY Number of Gangs: 5 430 Stainless Steel, Satin Finish (97075)
- HUBBELL WIRING 1-Gang Medium Size Duplex Wall Plate - White (PJ8W)
- Doomsday Lighting Controls