Shop All Wall Plates
Doomsday
Stainless Steel Metal Wall Plates 2 Gang 1Toggle 1Blank
Mfr # DO389735
Zoro # G703903100
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO389735
- Zoro # G703903100
- UPC # 661541954315
- Country of Origin China
- Category Wall Plates
Description
Stainless Steel Metal Wall Plates 2 Gang 1 Toggle 1 Blank - This 1 Toggle 1 Blank Metal Wall Plate is easy to clean.
Features- 1 Toggle 1 Blank Metal Wall Plate Provides extended life in abusive and corrosive environments.
- Contemporary smooth finish and contoured edges enhance installation appearance.
- Smooth finish without recessed lines is easy to clean and maintain attractive appearance.
- Different surface finish available: semi-gloss (white, ivory) and stainless steel.
- Made of stainless steel 430.
- 1 Toggle 1 Blank Metal Wall Plate is UL listed.
- Item Weight - 0.09 lbs.
- Color: Stainless.
- Box Quantity: 25.
- Case Quantity: 200.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Illuminated Wall Switch, 1-Pole, 15A, Blk (SNAP1201ILBKNA)
- MUTUAL INDUSTRIES Electrical Box Cover, non-woven polypropylene filter geotextile, Inlet Cover (17682)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11SC2E)
- ILSCO Aluminum Neutral Bar Connector, Conducto (NBAS-012-2-A-EC)
- HUBBELL Rocker/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P826I)
- DECORA Decora Wallplate 3G Wht (80411-00W)
- HUBBELL Weatherproof Plates, Number of Gangs: 1-Gang Silicone, Light Texture Finish, Clear (HBL1795)
- LEVITON Receptacle 2 Gang Wallplate (84052-40)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (RWP263W)
- DECORA Wallplate 1G Scrwls Wht (80301-W)
- VILLAGE WROUGHT IRON Village Wrought Iron ES-45 Star Switch Cover (ES-45)
- Doomsday Wall Plates